Shop All Bolt Hole Casters
Blickle
Kngpn Swvl Cstr, Thrm Rbr, 3-1/8", Brk
Mfr # LKRA-PATH 80G-FI
Zoro # G9657676
product price: $19.39
/ea
$19.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Sub-Type Swivel
- Caster Product Group Swivel Caster With Brake
- Wheel Dia. 80 mm
- Wheel Width 32 mm
- Mounting Bolt Dia. M12
Product Information
- Brand Blickle
- MFR # LKRA-PATH 80G-FI
- Zoro # G9657676
- UPC # 04047526293758
- Country of Origin Germany
- Category Bolt Hole Casters
Dimensions
Wheel Dia. | 80 mm |
Wheel Width | 32 mm |
Mounting Bolt Dia. | M12 |
Swivel Radius | 80 mm |
Overall Height | 108 mm |
Description
Swivel With Brake
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Utility Cart with Lipped Metal Shelves, Steel, Flat, 2 Shelves, 2,400 lb (RSC-3060-2-2.4K-ALU-FL-95)
- DAYTON Ball Bearing (MH1DJN48G)
- DURASTAR Wheel; 6X2 Sirius Dua Premium Polyurethane|Aluminum (Donut; Yellow); D (620DUA63MT)
- QUIET GLIDE Standard Black Rail End Cap (QG.40.08)
- BLICKLE SS Kngpn Rigid Cstr, Nyln, 2", 165 lb., Blk (BRXA-PO 50G)
- BLICKLE Kngpn Rigid Cstr, Solid Rubr, 5", 265 lb. (BKRA-VPA 126K)
- BLICKLE Kingpin Swivel Caster, TPR, 5", 265 lb. (LKRA-TPA 126KF)
- BLICKLE SS Kngpn Swvl Cstr, Urethane, 2", 165 lb. (LRXA-PATH 50G)
- BLICKLE Kngpn Swvl Cstr, Sold Rbr, 6", 245 lb., Brk (LKRA-VPA 150K-FI)
- BLICKLE Kingpin Swivel Caster, Bk Nyln, 3-1/8", Brk (LKRA-POA 80G-FI)
- ZORO SELECT Bolt Hole Caster, 220 lb. Load, Gray Wheel (P9S-RP030K-H-TB)
- Blickle Bolt Hole Casters