Shop All Polyurethane Wheels
Blickle
Castr Wheel, Polyurethane, 12", 5290 lb.
Mfr # GB 302/30K
Zoro # G9664466
product price: $365.99
/ea
Free Shipping & Returns
$365.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wheel Dia. 300 mm
- Wheel Width 80 mm
- Fits Axle Dia. 30 mm
- Caster Load Rating Range Super-Heavy Duty
- Caster Wheel/Tread Material Besthane Polyurethne
Product Information
- Brand Blickle
- MFR # GB 302/30K
- Zoro # G9664466
- UPC # 04047526006143
- Country of Origin Germany
- Category Polyurethane Wheels
Dimensions
Wheel Dia. | 300 mm |
Wheel Width | 80 mm |
Fits Axle Dia. | 30 mm |
Hub Width | 90 mm |
Description
Polyurethane On Cast Iron Wheel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROYAL BASKET TRUCKS Basket Truck Spring Lift, 12 bu, white (G12-WWX-SLN)
- KNUFFI Corner Guard, Flat, Reflective Bk/Yl (60-6862-1)
- MIDWEST FASTENER 3/8" x 7-3/4" Zinc Plated Steel Eye-Eye Turnbuckle 10PK (52352)
- FLEXCO 536 Templet Lacing Tool, L36 In (28001555)
- BLICKLE Caster Wheel, Polyurethane, 12", 3968 lb. (GST 302/30K)
- BLICKLE Caster Wheel, Polyurethane, 2", 330 lb. (VSTH 50/8K)
- BLICKLE Caster Wheel, Polyurthan, 1-3/8", 220 lb. (VSTH 35/6K)
- BLICKLE Wheel, Besthane Polyurethane, 3-1/8in, 400 lb (ALBS 80/15K-BB0.5)
- BLICKLE Caster Wheel, Polyurethane, 4", 660 lb. (ALST 100/15K-BB0.5)
- BLICKLE Caster Wheel, Polyurethane, 6", 1100 lb. (ALST 160/20K-BB0.5)
- ZORO SELECT Caster Wheel, Polyurethane, 8 in., 1200 lb. (49H859)
- Blickle Caster Wheels