Shop All Polyurethane Wheels
Blickle
Caster Wheel, Polyurethane, 2", 330 lb.
Mfr # VSTH 50/8K
Zoro # G9664886
product price: $23.79
/ea
$23.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wheel Dia. 2 in
- Wheel Width 1-9/32 in
- Fits Axle Dia. 8 mm
- Caster Load Rating Range Medium Duty
- Caster Wheel/Tread Material Extrathane Polyurethane
Product Information
- Brand Blickle
- MFR # VSTH 50/8K
- Zoro # G9664886
- Country of Origin Germany
- Category Polyurethane Wheels
Dimensions
Wheel Dia. | 2 in |
Wheel Width | 1-9/32 in |
Fits Axle Dia. | 8 mm |
Hub Width | 1-27/64 in |
Description
Polyurethane On Cast Iron Wheel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- METRO Utility Cart with Lipped Plastic Shelves, Polymer (Shelf), Flat, 3 Shelves, 400 lb (MY1627-34G)
- CM Limit Switch Kit 627-222 (31631)
- MAGLINER Platform Truck (PTK3660T1-Q)
- TW EVANS CORDAGE Rope Nylon Twist 5/16X600 Ft (85-060)
- BLICKLE Wheel, Besthane Polyurethane, 3-1/8in, 400 lb (ALBS 80/15K-BB0.5)
- BLICKLE Caster Wheel, Polyurthan, 1-3/8", 220 lb. (VSTH 35/6K)
- BLICKLE Caster Wheel, Polyurethane, 6", 1100 lb. (ALST 160/20K-BB0.5)
- BLICKLE Caster Wheel, Polyurethane, 4", 660 lb. (ALST 100/15K-BB0.5)
- BLICKLE Caster Wheel, Polyurethane, 12", 3968 lb. (GST 302/30K)
- BLICKLE Castr Wheel, Polyurethane, 12", 5290 lb. (GB 302/30K)
- CASTERS, WHEELS & INDUSTRIAL HANDLING 8 x 2 Polyurethane Wheel, 3/4 Axle, 1500 lbs Capacity (CW-820-PSRB)
- Blickle Polyurethane Wheels