Shop All Plastic Wheels
Blickle
Caster Wheel, Nylon, 4", 1100 lb.
Mfr # SPO 100/15K-BB0.5
Zoro # G9664789
$15.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wheel Dia. 4 in
- Fits Axle Dia. 1/2 in
- Wheel Width 1-29/64 in
- Caster Load Rating Range Heavy Duty
- Caster Wheel/Tread Material Heavy Duty Nylon
Product Information
- Brand Blickle
- MFR # SPO 100/15K-BB0.5
- Zoro # G9664789
- Country of Origin Germany
- Category Plastic Wheels
Dimensions
Wheel Dia. | 4 in |
Fits Axle Dia. | 1/2 in |
Wheel Width | 1-29/64 in |
Hub Width | 1-3/4 in |
Description
Nylon Wheel
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHEPHERD CASTER 50mm Non-Marking Nylon Swivel Caster, Side Brake, Loads Up To 75 lb (PTW50637BK-B)
- PIONEER Dock Leveler, Hydrachek Shock (A36)
- LIFT-ALL Web Sling, Twisted Eye and Eye, 8 ft L, 2 in W, Polyester, Yellow (EE1802DTX8)
- MARTIN SPROCKET & GEAR Tt Friction Disc-2Per Pkg, TT35FD (TT35FD)
- BLICKLE Caster Wheel, Cast Nylon, 8", 9920 lb. (GSPO 202/45K)
- BLICKLE Caster Wheel, Nylon, 3", 660 lb. (SPO 75/15K-BB0.5)
- ZORO SELECT Caster Wheel, Nylon, 4 in., 2750 lb. (GSPO 100/20K-BB0.5)
- ZORO SELECT Caster Wheel, Nylon, 8 in., 2000 lb. (CDP-G-37)
- DURASTAR Wheel; 6X2 Polyolefin (White); 3/4" Plain Bore (620PO88E)
- ZORO SELECT Caster Wheel, 900 lb., 6 D x 2 In. (1ULT3)
- ZORO SELECT Caster Wheel, 4 in., Roller Bearing, 800 lb (2G223)
- Blickle Caster Wheels