Shop All Blenders and Juicers
Blendtec
SNBSXC2901-B1L Stealth Nitro X Blender
Mfr # 827SNBX2NF
Zoro # G411175325
product price: $5,327.99
/ea
Free Shipping & Returns
$5,327.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Blendtec
- MFR # 827SNBX2NF
- Zoro # G411175325
- Country of Origin United States
- Category Blenders and Juicers
Description
For an advanced commercial blender rely on this Blendtec SNBSXC2901-B1L Stealth Nitro X blender for your blending needs. This blender features Blendtec's Titan X motor which is built to be even quieter than other Blendtec blenders. It also runs cooler and provides a longer life than previous motors. This is thanks to the electronics that have replaced the internal motor brushes helping this blender make drinks quicker and use less power. Its Dynamic Breaking system also stops the blender jar blade instantly allowing for a quicker removal of the blender jar and decreasing downtown to work more efficiently and get your drinks to your customers faster.**This blender comes with a sound enclosure that also reduces the noise of your blender without taking away from its industrial strength with its proprietary sound dampening and airflow innovations. Provide comfort to your customers allowing them to hold a conversation at normal noise levels. Plus the enclosure is sleek and easy to clean. This blender includes 2 micronizers that specialize in frothing perfect for whipping frothing or emulsifying milks and creams directly into your customers' cups.**Save ingredients and time from pouring drinks thanks to this blender's jarless blending capabilities. This blender allows you to blend perfectly proportioned drinks and smoothies directly in the cup you give your customer minimizing waste saving time and increasing your profit margin. It can use the Nitro cup system or a blender jar.**Versatile this blender boasts 42 preprogrammed cycles for perfectly consistent recipes including 2 for the Nitro blending system attachment. Great for customization drink programs can even be created with the online BlendWizard which can create an unlimited number of blend cycles with up to 14 that can be stored in the blender. It features a cutting-edge design and functionality to provide an advanced yet user-friendly experience to your blending tackling up to 200 blends a day. With an illuminated OLED display with a tactile keypad this blender is easy to use and read.**Overall Dimensions:*Width: 9''*Depth: 8 5/8''*Height: 17 3/8''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DART Mistique Hot Paper Cups, 16oz, Brown, PK1000 (316MS-0029)
- CORNELIUS O-Ring 426Id 070Cs 70Du Ey-P (312414000)
- KNG 2XL Men's Active Baggy Black Chefs Pants (2241BLK2XL)
- TAYLOR PRECISION PRODUCTS Kitchen Scale with Stainless Steel Storage Container and Lid, 22-Lb. Capacity (5280387)
- AVAMIX 3 1/2 hp Commercial Blender with Toggle Control Variable Speed and 48 oz. Tritan Container (928BX1000V)
- WARING COMMERCIAL Bar Juicer, Compact (BJ120C)
- AVAMIX 2 hp Commercial Blender with Keypad Control Adjustable Speed and 48 oz. Tritan Container (928BL2K48)
- HAMILTON BEACH JUICE EXTRCTR PLASTIC 12OZ (67500)
- AVAMIX 2 hp Commercial Blender with Toggle Control Variable Speed and 48 oz. Tritan Container (928BL2VS48)
- WARING COMMERCIAL Blender, 64 Oz, Paddle Switches (MX1000XTS)
- VITA-MIX XL™ Retainer Nut For 1.5 gal Container (15901)
- Blendtec Blenders and Juicers