No Product Image Available

Blendtec

SNBS2C2901-B1K Stealth 895 Nitro Blender with Sound Enclosure and Jarless Blending - 120V


product price: $3,481.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
 

Product Information

Description

For an advanced commercial blender rely on this Blendtec SNBS2C2901-B1K Stealth 895 Nitro blender for your blending needs. Save ingredients and time from pouring drinks thanks to this blender's jarless blending capabilities. This blender allows you to blend perfectly proportioned drinks and smoothies directly in the cup you give your customer minimizing waste saving time and increasing your profit margin. It can use the Nitro cup system or a blender jar.**This blender comes with a sound enclosure that also reduces the noise of your blender without taking away from its industrial strength with its proprietary sound dampening and airflow innovations. Provide comfort to your customers allowing them to hold a conversation at normal noise levels. Plus the enclosure is sleek and easy to clean. This blender also includes 2 micronizers with wingtip blades for pulverizing ingredients into smooth single-serve drinks and it also comes with 2 cup stands to securely hold cups while blending.**Versatile this blender boasts 42 preprogrammed cycles for perfectly consistent recipes including 2 for the Nitro blending system attachment. Great for customization drink programs can even be created with the online BlendWizard which can create an unlimited number of blend cycles with up to 14 that can be stored in the blender. It features a cutting-edge design and functionality to provide an advanced yet user-friendly experience to your blending tackling up to 200 blends a day. With an illuminated OLED display with a tactile keypad this blender is easy to use and read.**Overall Dimensions:*Width: 9''*Depth: 8 5/8''*Height: 17 3/8''

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.