Shop All Blenders and Juicers
Blendtec
C825C11Q-A1DA1A Connoisseur 825 with Sound Enclosure and 75 oz. FourSide Jar - 120V
Mfr # 827C8251FS
Zoro # G811206094
product price: $2,009.99
/ea
Free Shipping & Returns
$2,009.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Blendtec
- MFR # 827C8251FS
- Zoro # G811206094
- Country of Origin United States
- Category Blenders and Juicers
Description
For industry-leading power in your blender and a variety of state-of-the-art features for speed consistency and quality rely on this Blendtec C825C11Q-A1DA1A Connoisseur 825. This blender comes with a sound enclosure that cuts down on blender noise giving a quieter atmosphere to your business. The fully enclosed sound enclosure is also easy to clean. Great for busy days this blender can blend more than 150 blends a day and it features 42 preprogrammed cycles for perfectly consistent recipes as well as a pulse function. It's also versatile for countertop or in-counter use and with its sleek black color it blends in wherever you prepare your blended products.**This blender also comes with a Blendtec FourSide 75 oz. clear jar that is made of durable Eastman TRITAN co-polyester. It features a square shape and a single-prong wingtip blade for a better blending vortex micronizing ingredients. This clear jar shows standard ounce and cup markings along the side to make measuring easy and efficient and the blunt blade is safe and stronger than traditional blades. This jar includes a black latching lid which seals liquids in the jar while blending. Plus an additional opening allows you to add ingredients while blending without needing to remove the lid.**This Connoisseur blender is designed with longevity in mind perfect for high-volume shops. It has a powerful 2.8 peak horsepower motor that powers through tough ingredients like ice and frozen fruit and it features an easy-to-read LCD display and push-button controls. Plus each cycle automatically shuts off helping to free up your operators for other tasks for efficiency. Save time and money with this Blendtec Connoisseur blender.**Overall Dimensions:*Width: 9''*Depth: 9''*Height: 18 3/4''*Capacity: 75 oz.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUTCHINS MANUFACTURING PAD HOSE 3X6 W/20 WATER (7003) (HU5863W)
- CUISINART Meat Grinder Elect 300W (MG-100)
- MONTAGUE 1013-8 Thermocouple (HP10138)
- NESTL Smarties Lollies Lollipops, 34 oz Jar, 120 Pieces (296165)
- BAKEBETTER 102-159-017 Citrus Juicer Yellow (BA32837)
- WARING COMMERCIAL Stainless Steel Malt Cup (CAC20)
- ALLPOINTS Bar Blender, 1 Hp 2 Sp (8016808)
- GOOD COOK Juicer/Strainer Citrus (17510)
- AVAMIX 2 hp Commercial Blender with Digital Touchpad Control Timer and 64 oz. Tritan Container (928BL2E)
- AVAMIX 2 hp Commercial Blender with Keypad Control Adjustable Speed and 48 oz. Tritan Container (928BL2K48)
- FASTFOOD MBR-1101 Blender Black (FA32268)
- Blendtec Blenders and Juicers