Shop All Blenders and Juicers
Blendtec
C825C11E-A1GA1D Connoisseur 825 Spacesaver with 90 oz. WildSide+ Jar - 120V
Mfr # 827C825SS1WS
Zoro # G011206184
product price: $1,425.99
/ea
Free Shipping & Returns
$1,425.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Blendtec
- MFR # 827C825SS1WS
- Zoro # G011206184
- Country of Origin United States
- Category Blenders and Juicers
Description
For a long-lasting workhorse that you can depend on to make it through heavy daily use rely on this Blendtec C825C11E-A1GA1D Connoisseur 825 Spacesaver. This blender's blunt blade is safe and stronger than traditional blades and it includes a black latching lid which seals liquids in the jar while blending. Plus an additional opening allows you to add ingredients while blending without needing to remove the lid. Great for busy days this blender can blend more than 150 blends a day and it features 30 preprogrammed cycles for perfectly consistent recipes.**This blender also comes with a Blendtec WildSide+ 90 oz. clear jar that is made of durable Eastman TRITAN co-polyester. It features an extra-wide base and a square design with a fifth side and a large capacity for a better blending vortex and shorter wait times while its 3 corners allow for pouring at multiple angles. This clear jar shows standard ounce and cup markings along the side to make measuring easy and efficient and with its lightweight design it's easy to lift and pour.**This Connoisseur blender is designed with longevity in mind perfect for high-volume shops. It has one of the largest and most powerful motors in the industry perfect for blending tough ingredients like ice and frozen fruit and it features an easy-to-read LCD display and push-button controls. Save time and money with this Blendtec Connoisseur blender.**Overall Dimensions:*Width: 8 1/4''*Depth: 6 1/4''*Height: 16 1/4''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQWINCHER Sports Drink Mix, 2.5 gal., Mix Powder, Regular, Assorted Flavors, 32 PK (159016044)
- HATCO Switch Roc SPST 20 Amp 125-277Ill (X02.19.188.00)
- RSVP INTERNATIONAL Salt/Condiment Spoon - 24 Pc Cdu, 24PK (TINY-DD)
- PERLICK Control, Blue Display 120Vac (1024855)
- BLACK & DECKER Gray Aluminum Blender 6 cups 10 speed (BL2013GG)
- PROCTOR-SILEX Easy Mix 5-Speed Hand Mixer - (62507)
- WARING COMMERCIAL Mixing Paddle, For Use With 56GX76 (WSM7LMP)
- TABLECRAFT Juicer, Coated Aluminum Alloy, Black (10819)
- WARING COMMERCIAL Juice Extractor, 3400 RPM High (6001C)
- NUTRICHEF Power Blender (NCBL1000)
- VITA-MIX XL™ Sound Reducing Centering Pad (15895)
- Blendtec Small Kitchen Appliances