Shop All Lubricants
Blaster
Multi-Purpose Lube, 1 Gal.
Mfr # 128 - GDL
Zoro # G0788094
original price:
$45.09
4% off
new price: $42.99
/ea
$42.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lubricant Application Garage Door Dry Lubricant
- NSF Rating Not Rated
- Container Size 1 gal
- Lubricant Container Can
- Lubricant Base Silicone
Product Information
- Brand Blaster
- MFR # 128 - GDL
- Zoro # G0788094
- UPC # 032167902255
- Country of Origin United States
- Category Lubricants
Dimensions
Container Size | 1 gal |
Size | 1 gal. |
Description
Garage Door Dry Lubricant, Dry, Blaster, Net Fill 1 gal, Container Size 1 gal, Lubricant Container Can, Silicone, No Additives Primary Additive, Min. Operating Temp. 0 Degrees F, Max. Operating Temp. 120 Degrees F, NSF Rating Not Rated, 50 State VOC Compliant Yes, VOC Content 35 Percent, Lubricant Color Colorless, Flammable Flammability, Flammable Liquid (Category 3), Flash Point 130 Degrees F, Standards Hazard Communication Standard (CFR29 1910.1200) HazCom 2012
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AEROQUIP Adpt, MORB-MJIC, 1/2-20, 9/16-18, Strt (202702-5-6S)
- SMC Mechanical Valve, 2/3 Port, NPT 1/8" (VM130-N01-30RA-B)
- DAYTON Capacitor-Start General Purpose Motor, 1/2 HP, 115/230V AC Voltage, 56 Frame, 3,450 Nameplate RPM (5PHA5A)
- KOYO Medium Taper 2-4'' 50.9-101.6 (30208J-N)
- BLASTER Multi-Max Multi-Purpose Lubricant 10 oz (16-MM-DS)
- BLASTER Multipurpose Lubricant, 1 Gal., Can (PB-50-128)
- BLASTER Multipurpose Grease, Petroleum Base Oil, 8 Oz. (GR-8A-PB)
- BLASTER Dry Lubricant, Aerosol Can, 9.3 Oz. (16-TDL)
- BLASTER Garage Door Lubricant, Aerosol, 9.3 Oz. (16-GDL)
- BLASTER 12 oz Shield Rust Protectant , 6PK (BL9565)
- SUPER LUBE 8 oz. PTFE Oil, 150 ISO Viscosity, Synthetic (51008)
- Blaster Penetrants and Lubricants