Shop All Lubricants
This Product is Discontinued
Blaster
Lubricant, 11 Oz., Size, Dry Lubricant Film (Discontinued)
Mfr # 16-SL-FG
Zoro # G1796702
This Product is Discontinued
Key Features
- Lubricant Application General Purpose Lubricant
- NSF Rating H1 Food Grade
- Container Size 16 oz
- Lubricant Container Aerosol Can
- Lubricant Base Silicone
Product Information
- Brand Blaster
- MFR # 16-SL-FG
- Zoro # G1796702
- UPC # 032167710041
- Country of Origin United States
- Category Lubricants
Dimensions
Container Size | 16 oz |
Description
General Purpose Lubricant, Dry, Blaster, Net Fill 11 oz, Container Size 16 oz, Lubricant Container Aerosol Can, Silicone, No Additives Primary Additive, Min. Operating Temp. -12 Degrees F, Max. Operating Temp. 120 Degrees F, NSF Rating H1 Food Grade, 50 State VOC Compliant Yes, VOC Content Not Specified, Lubricant Color Colorless, Odorless No, Flammable Flammability, Highly Flammable Liquid (Category 2), Flash Point Greater Than -205 Degrees F, Standards OSHA HCS (29 CFR 1910.1200)
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.