Shop All Bed Frames
Blantex
Bedframe, University Bed Base - Queen 58 x 79
Mfr # UNI300RD5879BASE
Zoro # G201899929
Free Shipping & Returns
$804.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Blantex
- MFR # UNI300RD5879BASE
- Zoro # G201899929
- Country of Origin Mexico
- Category Bed Frames
Description
University Style Bed Bases
1-1/2′′ Angle iron frame and tubular slats.
Rust-resistant , Epoxy powder coated finish.
3′′ Heavy Duty Tubular legs for extra strength and support
Innerspring mattress (Mattress meets 16 CFR Part 1633) sold separately
Bug Bed Resistant Frame
1-1/2′′ Angle iron frame and tubular slats.
Rust-resistant , Epoxy powder coated finish.
3′′ Heavy Duty Tubular legs for extra strength and support
Innerspring mattress (Mattress meets 16 CFR Part 1633) sold separately
Bug Bed Resistant Frame
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Restaurant Table T-Base with 3" Dia. Bar, 22" W, 5" L, 42" H, Cast Iron, Iron Top, Black (XU-T0522-BAR-GG)
- ATLAS COMMERCIAL PRODUCTS Canvas Tie Back Cross Back Chair Cushion (XBCC4BLST-LG)
- SAFCO Steel Machine Stand with Double Doors (1870GR)
- GLOBAL INDUSTRIAL Interion 18 x 60 Plastic Folding Seminar Table, Gray (B449333)
- BAXTON STUDIO Toveli Ash Walnut Finished Wood and Synthetic Rattan Daybed (159-9848)
- BAXTON STUDIO Milligan Modern Charcoal Fabric Upholstered and Dark Brown Finished Wood Full Size Daybed (203-12564)
- MONARCH SPECIALTIES Bed, Headboard Only, Queen Size, Bedroom, Upholstered, Pu Leather Look, Brown, Transitional (I 6000Q)
- FLASH FURNITURE Gray Tufted Fabric Upholstered Queen Headboard (TW-3WLHB21-GY-Q-GG)
- BAXTON STUDIO Canterbury Pink Leather Contemporary Full-Size Bed (113-6046)
- MANTUA Bed Base, Metal, Full Size, 6" H, Black (J6MB46 BC)
- ENDURANCE Endurance Bed 2.0, Gray, 24 in H (7801GY)
- Blantex Beds and Mattresses