Shop All Cutting Boards and Mats
Blanco
Wood Cutting Board (Diamond Single Bowl)
Mfr # 440231
Zoro # G2332729
Free Shipping & Returns
$90.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Wood
- Color Wood
- Manufacturers Warranty Length One year limited
- ADA Compliant No
- Overall Width 20.38"
Product Information
- Brand Blanco
- MFR # 440231
- Zoro # G2332729
- UPC # 747943019927
- Country of Origin Germany
- Category Cutting Boards and Mats
Dimensions
Manufacturers Warranty Length | One year limited |
Overall Width | 20.38" |
Overall Length | 11.38" |
Details
Item | Wood Cutting Board,Diamond Single Bowl |
Material | Wood |
Color | Wood |
ADA Compliant | No |
Weight | 8 lb |
Type | Cutting Board |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CMA DISH MACHINES Uc 65E Pump Drain 115 Volt (02104.07)
- 3M 3M„¢ Disc Retainer Nut 05621 1/2" - 5/8-11 INT (7000120524)
- AMANA MENUMASTER FUSE-20A TD (20034003)
- SOUTHBEND Orifice (44) (1006444)
- BLANCO Wood Cutting Board (Diamond Equal Double Bowl) (440229)
- CONTINENTAL REFRIGERATION White Cutting Board, 1/2", 19"x60" (5-320NH)
- TABLECRAFT Cutting Board, Assrted Colors, 12"x18", PK6 (FCB1218A)
- KOHLER Prolific Large Bamboo Cutting Board (23680-NA)
- FINAL TOUCH 10 in. L X 7.3 in. W X 0.5 in. Wood Cheese Board with Slicer (CE40405)
- TABLECRAFT Butcher Board, Wood, 15" x 20" x 1.75" (CBW1520175)
- DELFIELD White Cutting Board, 1/2", 18"x72" (1301457)
- Blanco Cutting Boards and Mats