Shop All Sink Repair Parts
Blanco
Stainless Steel Sink Grid (Valea 27" Single)
Mfr # 235913
Zoro # G3775424
product price: $91.39
/ea
Free Shipping & Returns
$91.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Type Grid
- Overall Width 13.63"
- Color Stainless
- Overall Length 22.63"
Product Information
- Brand Blanco
- MFR # 235913
- Zoro # G3775424
- UPC # 747943044264
- Country of Origin China
- Category Sink Repair Parts
Dimensions
Overall Width | 13.63" |
Overall Length | 22.63" |
Manufacturers Warranty Length | One year limited |
Details
Material | Stainless Steel |
Type | Grid |
Color | Stainless |
Weight | 1 lb |
ADA Compliant | No |
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STREAMLINE Coil Copper Tubing, 1 3/8 in Outside Dia, 60 ft Length, Type K (KS12060)
- SMITH-COOPER Y-Strainer, 1/2", 316, Thrd 800 (4373002280)
- APOLLO BY TMG 1-1/4 in. Polypropylene Blue Twister Insert x FPT (ABTFA114)
- SLOAN 1.6 gpf, Chrome Plated, Single Flush, Toilet Manual Flush Valve (Royal 116 1.6)
- BLANCO Stainless Steel Sink Grid (Formera Equal Double) (237143)
- SPEAKMAN Repair Part Utility Sink Hose Clip (G05-0653-MO)
- SLOAN Valve Mix60A Kit Mixing Valve (3326009)
- AMERICAN STANDARD Lucerne WalMnted Sink Wht (0355.027.020)
- ELKAY Stainless Steel 13-1/2" x 17-5/16" x 1-1/8" Bottom Grid (LKWOBG1520LSS)
- ELKAY SS, 28.25x14-5/16x1.25" Bottom Grid (LKOBG3016RSS)
- SANI-LAV Control Valve, Stainless Steel, 1-1/4 in. (N16S)
- Blanco Sink Repair Parts