Shop All Sink Racks & Trays
Blanco
Stainless Steel Sink Grid (Precis Bar)
Mfr # 221013
Zoro # G2331268
product price: $87.29
/ea
Free Shipping & Returns
$87.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 10.69"
- Overall Width 13.81"
- Type Grid
- Finish Stainless steel
- Material Stainless Steel
Product Information
- Brand Blanco
- MFR # 221013
- Zoro # G2331268
- UPC # 747943024211
- Country of Origin Germany
- Category Sink Racks & Trays
Dimensions
Overall Length | 10.69" |
Overall Width | 13.81" |
Manufacturers Warranty Length | One year limited |
Details
Item | SS Sink Grid,Fits Precision 440146 |
Type | Grid |
Finish | Stainless steel |
Material | Stainless Steel |
ADA Compliant | No |
Weight | 3 lb |
Color | Stainless |
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- F MATIC Green Apple Toilet Bowl Clips, 60PK (TB100N)
- ISPRING Alkaline Reverse Osmosis System with UV Filter (RCC7AK-UV)
- HONEYWELL Vgf31Em40 4" Flanged 3-Way (VGF31EM40)
- THRIFCO PLUMBING 3/4 Inch Threaded PVC Plug SCH 40 (8114316)
- BLANCO Stainless Steel Sink Grid (Diamond Super Single Bowl) (221010)
- BLANCO Undermount Mount SS Grid, Precision 16", Undermount Sinks (224405)
- BLANCO Stainless Steel Floating Dish Rack (Diamond 2.0) (236432)
- KOHLER Cairn Stainless Steel Sink Rack, 23-1/4" X 14", For K-28000 (80038-ST)
- KOHLER Stainless Steel Sink Rack, 21-1/8" X 15- (6391-ST)
- KOHLER Brookfield Sink Rack (6197-ST)
- KOHLER Cairn Large Stainless Steel Sink Rack (5196-ST)
- Blanco Sink Racks & Trays