Shop All Sink Repair Parts
Blanco
Stainless Steel Sink Grid (Precis ADA Single)
Mfr # 236594
Zoro # G3776772
product price: $94.99
/ea
Free Shipping & Returns
$94.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Type Grid
- Overall Width 14.63"
- Color Stainless
- Weight 1 lb
Product Information
- Brand Blanco
- MFR # 236594
- Zoro # G3776772
- UPC # 747943044370
- Country of Origin China
- Category Sink Repair Parts
Dimensions
Overall Width | 14.63" |
Overall Length | 21.63" |
Manufacturers Warranty Length | One year limited |
Details
Material | Stainless Steel |
Type | Grid |
Color | Stainless |
Weight | 1 lb |
ADA Compliant | No |
Description
This BLANCO brand Stainless Steel Sink Grid (Precis ADA Single) is made of stainless steel material. It is a grid type with an overall width of 14.63" and an overall length of 21.63". It has a stainless color and weighs 1 lb. It comes with a one year limited manufacturers warranty.
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZSI 2HoleCushionedClampTubeS3/4InL2 7/16In (012MS015)
- AMERICAN FILTER CO AFC Brand AFC-APH-300-12000SKH, Compatible to HF45-S Water Filters (1PK) Made by AFC (AFC-APH-300-12000SKH-1p-3305)
- ZORO SELECT Pipe Flange, Schedule 40, 304/304L SS (4381001480)
- LEGEND VALVE 1/2" BRONZE MALE ADAPTER (312-003)
- BLANCO Stainless Steel Sink Grid (Formera Equal Double) (237143)
- BLANCO Stainless Steel Sink Grid (Precis 1-3/4 Left) (236782)
- BLANCO Stainless Steel Sink Grid (Precis 1-3/4 Right) (236783)
- BLANCO Stainless Steel Sink Grid (Valea 27" Single) (235913)
- BLANCO Stainless Steel Sink Grid (Formera 33" Xl Super Single) (237681)
- SANI-LAV Double Foot Pedal Valve, 1/2 In NPT (105L)
- ADVANCE TABCO Replacement Basket Only for K-6 Drain (K-310)
- Blanco Sink Repair Parts