Shop All Sink Racks & Trays
Blanco
Stainless Steel Sink Grid (Ikon 33 1.75 Small Grid)
Mfr # 237525
Zoro # G2499914
product price: $109.99
/ea
Free Shipping & Returns
$109.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 12.44"
- Overall Width 15.38"
- Type Grid
- Material Stainless Steel
- ADA Compliant No
Product Information
- Brand Blanco
- MFR # 237525
- Zoro # G2499914
- UPC # 747943049993
- Country of Origin China
- Category Sink Racks & Trays
Dimensions
Overall Length | 12.44" |
Overall Width | 15.38" |
Manufacturers Warranty Length | One year limited |
Details
Type | Grid |
Material | Stainless Steel |
ADA Compliant | No |
Weight | 1 lb |
Color | Stainless |
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT CADDY Split Ring Hanger, 2 In, 180 lb Max Load, Material: Copper Electro Plated Cast Iron (4560200CP)
- DELTA Modern: Monitor 14 Series Shower Trim (T14267-BL-PP)
- BK RESOURCES Floor Drain Assembly Cover, 6-1/4" Diameter (BK-DAC)
- KOHLER Purist Rite-Temp Pressure-Balancin (T14501-4-BN)
- BLANCO Stainless Steel Sink Grid (Diamond Super Single Bowl) (221010)
- BLANCO Stainless Steel Floating Dish Rack (Diamond 2.0) (236432)
- BLANCO Undermount Mount SS Grid, Precision 16", Undermount Sinks (224405)
- CAROLINES TREASURES Carolines Treasures 8651DDM Rooster Dish Drying Mat (8651DDM)
- AMERICAN IMAGINATIONS 30-in. W Kitchen Sink Grid_AI-34732 (AI-34732)
- KOHLER Bottom Sink Rack For Vault K-3820 And K- (6641-ST)
- DAWN KITCHEN & BATH 2838 in x 16 in Bottom Grid For Dsu3118 (G037)
- Blanco Sink Racks & Trays