Shop All Sink Racks & Trays
Blanco
Stainless Steel Sink Grid (Ikon 33 1.75 Large Grid)
Mfr # 237526
Zoro # G2499932
product price: $112.99
/ea
Free Shipping & Returns
$112.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 16.38"
- Overall Width 15.38"
- Type Grid
- Material Stainless Steel
- ADA Compliant No
Product Information
- Brand Blanco
- MFR # 237526
- Zoro # G2499932
- UPC # 747943049986
- Country of Origin China
- Category Sink Racks & Trays
Dimensions
Overall Length | 16.38" |
Overall Width | 15.38" |
Manufacturers Warranty Length | One year limited |
Details
Type | Grid |
Material | Stainless Steel |
ADA Compliant | No |
Weight | 1 lb |
Color | Stainless |
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3" FNPT x MNPT Galvanized 45 Degree Street Elbow (2WJ18)
- MILWAUKEE VALVE Globe Valve, Class 300, 1/2 In. (572 1/2)
- KOHLER Medium Shower Basket (1896-BS)
- APG 6" Aluminum Part F (3E60FAL)
- BLANCO Stainless Steel Floating Dish Rack (Diamond 2.0) (236432)
- BLANCO Stainless Steel Sink Grid (Diamond Super Single Bowl) (221010)
- BLANCO Undermount Mount SS Grid, Precision 16", Undermount Sinks (224405)
- ROHL Wire Sink Grid For Rss3016 Kitchen Sinks In Stainless Steel With Feet (WSGRSS3016SS)
- AMERICAN IMAGINATIONS 29-in. W Kitchen Sink Grid_AI-34698 (AI-34698)
- KOHLER Silicone Sink Mat (78956-ASH)
- KOHLER Cairn Stainless Steel Sink Rack, 13-3 (5656-ST)
- Blanco Sink Racks & Trays