Shop All Kitchen Sinks
Blanco
Stainless Steel Sink Grid (All Diamond 1-3/4 Small Bowl)
Mfr # 231342
Zoro # G2331581
product price: $119.99
/ea
Free Shipping & Returns
$119.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 10.88"
- Overall Width 15.38"
- Finish Stainless steel
- ADA Compliant No
- Manufacturers Warranty Length One year limited
Product Information
- Brand Blanco
- MFR # 231342
- Zoro # G2331581
- UPC # 747943032384
- Country of Origin China
- Category Kitchen Sinks
Dimensions
Overall Length | 10.88" |
Overall Width | 15.38" |
Manufacturers Warranty Length | One year limited |
Details
Item | SS Sink Grid,All Diamond 1.75 Small Bowl |
Finish | Stainless steel |
ADA Compliant | No |
Material | Stainless Steel |
Weight | 3 lb |
Color | Stainless |
Type | Grid |
Description
SS Sink Grid,All Diamond 1.75 Small Bowl
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REDHAT 120V AC Stainless Steel Solenoid Valve, Normally Closed, 1 in Pipe Size (8210G089)
- PARKER Hex Reducing Nipple, Brass, 3/8 x 1/8 in (216P-6-2)
- CAMCO 42 ALU Anode Rod (11572)
- ZORO SELECT Pipe, 3/4" Pipe Size - Nominal (CTS-007-10)
- BLANCO Precis Silgranit 27" Single Bowl Undermount Kitchen Sink - White (522429)
- BLANCO Precision R10 Super Single Bowl 18", Undermount Mount, 0 Hole (513686)
- BLANCO Precis Silgranit 27" Single Bowl Undermount Kitchen Sink - Coal Black (442930)
- BLANCO Valea Silgranit Super Single Undermount Kitchen Sink - White (441773)
- BLANCO Diamond Silgranit 70/30 Dual Mount Kitchen Sink- Cinder (441464)
- BLANCO PRECIS UdrMt GraniteComp 33" 60/40 2Bowl Kitchen Sink Truffle (442522)
- JUST MANUFACTURING Drop-In Sink, 3 Hole, Stainless steel Finish (SLADA2219A553-J)
- Blanco Kitchen Sinks