Shop All Sink Racks & Trays
Blanco
Stainless Steel Dish Rack (Profina 36" Apron Front)
Mfr # 234699
Zoro # G8857589
product price: $93.19
/ea
Free Shipping & Returns
$93.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 12"
- Overall Width 17"
- Type Dish Rack
- Material Stainless Steel
- ADA Compliant No
Product Information
- Brand Blanco
- MFR # 234699
- Zoro # G8857589
- UPC # 747943041522
- Country of Origin Germany
- Category Sink Racks & Trays
Dimensions
Overall Length | 12" |
Overall Width | 17" |
Manufacturers Warranty Length | One year limited |
Details
Item | Dish Rack,17" L x 12" W,SS |
Type | Dish Rack |
Material | Stainless Steel |
ADA Compliant | No |
Weight | 15.25 lb |
Color | Stainless |
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZURN Cast Iron, Black Finish, Lock Down Lugs (RD2191)
- NIBCO PRESS SYSTEM Tee, 1/2", Press Ends, PK10 (9097200PC)
- KIPP Tube clamps cross aluminum (K0472.524040)
- HAYWARD FLOW CONTROL Globe Valve, Angle, 1", PVC/FPM, Threaded (AV10100T)
- BLANCO Stainless Steel Floating Dish Rack (Diamond 2.0) (236432)
- BLANCO Stainless Steel Sink Grid (Diamond Super Single Bowl) (221010)
- BLANCO Undermount Mount SS Grid, Precision 16", Undermount Sinks (224405)
- KEENEY MFG Heavy Duty Kitchen Sink Strainer with Power Ball Basket, Chrome (K1439PC)
- AMERICAN IMAGINATIONS 29.25-in. W Kitchen Sink Grid_AI-34744 (AI-34744)
- KOHLER Riverby Sink Rack For K-8679 (9238-ST)
- HDL HARDWARE Kv Euro-Tray Hinge For Sink Front (ET-HNI)
- Blanco Sink Racks & Trays