Shop All Sink Repair Parts
Blanco
Quatrus R15 Apron 1-3/4 Multi-Grid
Mfr # 237465
Zoro # G3782424
product price: $102.99
/ea
Free Shipping & Returns
$102.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Type Grid
- Overall Width 15.38"
- Overall Length 12.44"
- Color Stainless
Product Information
- Brand Blanco
- MFR # 237465
- Zoro # G3782424
- UPC # 747943046046
- Country of Origin China
- Category Sink Repair Parts
Dimensions
Overall Width | 15.38" |
Overall Length | 12.44" |
Manufacturers Warranty Length | One year limited |
Details
Material | Stainless Steel |
Type | Grid |
Color | Stainless |
Weight | 1 lb |
ADA Compliant | No |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SLOAN Regal R1001A Rebuild Kit Regal 4.5 Gpf Closet (3317001)
- RIOBEL 1/2" Therm & Pressure Balance Rough-In Valve With Up To 3 Functions (R23-EX)
- KINGSTON BRASS DTT202 Tip-Toe Bath Tub Drain (DTT202)
- SCOTSMAN Quick Connect Filter, 1.7 gpm, 0.5 Micron, 4" O.D., 20 in H (EV961222)
- BLANCO Stainless Steel Sink Grid (Formera Equal Double) (237143)
- BLANCO Stainless Steel Sink Grid (Precis 1-3/4 Right) (236783)
- BLANCO Stainless Steel Sink Grid (Formera 33" Xl Super Single) (237681)
- BLANCO Stainless Steel Sink Grid (Valea 27" Single) (235913)
- BLANCO Stainless Steel Sink Grid (Precis 1-3/4 Left) (236782)
- THRIFCO PLUMBING 1-3/4 In. Kitchen Sink Hole Cover, Ivory White, Replaces Danco (4402450)
- SIOUX CHIEF Sioux Chief 866-S3I Bell Trap Drain Strainer Cast Iron (4264073)
- Blanco Sink Repair Parts