Shop All Sink Repair Parts
Blanco
Quatrus R15 Apron 1-3/4 Grid Left
Mfr # 237463
Zoro # G3772825
product price: $85.99
/ea
Free Shipping & Returns
$85.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Type Grid
- Overall Length 16.38"
- Color Stainless
- Overall Width 15.38"
Product Information
- Brand Blanco
- MFR # 237463
- Zoro # G3772825
- UPC # 747943046022
- Country of Origin China
- Category Sink Repair Parts
Dimensions
Overall Length | 16.38" |
Overall Width | 15.38" |
Manufacturers Warranty Length | One year limited |
Details
Material | Stainless Steel |
Type | Grid |
Color | Stainless |
Weight | 1 lb |
ADA Compliant | No |
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Awaken G110 1.75 Gpm Premium Slidebar Kit (99898-G-BN)
- ASI GLOBAL PARTITIONS 58" x 58" Panel Toilet Partition, Cellular Honeycomb (40-7135750-25)
- ZORO SELECT Splash Guard, Disposal, Black, Rubber (4FEW7)
- SUPERIOR TOOL Adjustable Wrench, 1 To 3 In, Zinc (3840)
- BLANCO Stainless Steel Sink Grid (Formera 33" Xl Super Single) (237681)
- BLANCO Stainless Steel Sink Grid (Valea 27" Single) (235913)
- BLANCO Stainless Steel Sink Grid (Precis 1-3/4 Right) (236783)
- BLANCO Stainless Steel Sink Grid (Precis 1-3/4 Left) (236782)
- BLANCO Stainless Steel Sink Grid (Formera Equal Double) (237143)
- ZORO SELECT Sink Strainer, 0.001" L (30013)
- KOHLER Duostrainer(R) Sink Strainer With Tailpiece (8801-SN)
- Blanco Sink Repair Parts