Shop All Kitchen Sinks
Blanco
Precision R10 Super Single Bowl 18", Undermount Mount, 0 Hole
Mfr # 513686
Zoro # G2335160
Free Shipping & Returns
$1,683.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Blanco
- MFR # 513686
- Zoro # G2335160
- UPC # 747943023726
- Country of Origin Germany
- Category Kitchen Sinks
Description
Eye-pleasing balance and quality workmanship come together to create the PRECISION R10 series, which features sinks for gorgeous kitchens of any size. With an elegant, satin polished finish and stylish drain grooves, this collections offers easy-to-clean R10 radius corners that are smooth to the touch and practical in use. With sound deadening insulation, handcrafted detail, and a selection of beautiful custom accessories, every feature of this series intends to create the ultimate user experience. THe PRECISION R10 SUPER SINGLE STAINLESS STEEL KITCHEN SINK is engineered with satin polished 18 gauge stainless steel, sound deadening insulation and elegant, handcrafted details, this sink is an expression of your individuality, and a reflection of your good taste. Only the artisans at BLANCO could create such a masterpiece in stainless steel.
•HANDCRAFTED: STEELART artisans in Germany create this sink from a single panel of stainless steel
•PEACE & QUIET: Each sink is engineered with sound deadening pads to alleviate noise from splashing water and garbage disposals
•SATIN POLISHED FINISH: Creates an enduring luster that is resistant to water stains and calcium deposits
•EASY-TO-CLEAN: After each use, rinse thoroughly, then wipe sink dry with a clean soft cloth
•OPTIONAL ACCESSORY: Grid (item #221018)
•SATISFACTION GUARANTEED: Your BLANCO kitchen sink features a Limited Lifetime Warranty for added protection and complete peace of mind
•INTERACTIVE DESIGN TOOL: Download the BLANCO SILGRANIT mobile color app to help coordinate your sink with common countertop stones or upload your own countertop and match your sink accordingly!
•HANDCRAFTED: STEELART artisans in Germany create this sink from a single panel of stainless steel
•PEACE & QUIET: Each sink is engineered with sound deadening pads to alleviate noise from splashing water and garbage disposals
•SATIN POLISHED FINISH: Creates an enduring luster that is resistant to water stains and calcium deposits
•EASY-TO-CLEAN: After each use, rinse thoroughly, then wipe sink dry with a clean soft cloth
•OPTIONAL ACCESSORY: Grid (item #221018)
•SATISFACTION GUARANTEED: Your BLANCO kitchen sink features a Limited Lifetime Warranty for added protection and complete peace of mind
•INTERACTIVE DESIGN TOOL: Download the BLANCO SILGRANIT mobile color app to help coordinate your sink with common countertop stones or upload your own countertop and match your sink accordingly!
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID Tubing/Conduit Cutter, w/Heavy Duty Wheel (20)
- AEROFLEX 4" x 6 ft. Pipe Insulation, 3/8" Wall (238-AC41238)
- SLOAN Flush Valve Accessory A156A Diaphragm (12 Pack) (5301188)
- AQUATROL Safety Relief Valve, 1/2 x 3/4 In, 150 psi (88A2A1M1K1-150)
- BLANCO Precis Silgranit 24" Single Bowl Undermount Kitchen Sink - Truffle (522417)
- BLANCO Precis Silgranit Super Single Undermount Kitchen Sink - Anthracite (440149)
- BLANCO Precis Silgranit Super Single Undermount Kitchen Sink - Truffle (441297)
- BLANCO Precis Silgranit 27" Single Bowl Undermount Kitchen Sink - Coal Black (442930)
- BLANCO Diamond Silgranit 70/30 Dual Mount Kitchen Sink- Cinder (441464)
- BLANCO Precis Silgranit 21" Single Bowl Undermount Kitchen Sink - Coal Black (442933)
- ELKAY Sink, Drop-In Mount, 3 Hole, Satin Finish (GE125223)
- Blanco Kitchen Sinks