Shop All Kitchen Sinks
Blanco
Precis Silgranit Super Single Undermount Kitchen Sink - Truffle
Mfr # 441297
Zoro # G2333681
Free Shipping & Returns
$611.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Mounting Type Undermount
- Overall Length 32"
- No. of Bowls 1
- Overall Width 19"
- Overall Height 9.5"
Product Information
- Brand Blanco
- MFR # 441297
- Zoro # G2333681
- UPC # 747943029780
- Country of Origin Germany
- Category Kitchen Sinks
Dimensions
Overall Length | 32" |
Overall Width | 19" |
Overall Height | 9.5" |
Manufacturers Warranty Length | Limited lifetime |
Minimum Cabinet Size | 36 |
Details
Item | Precis Super Single Bowl,Truffle |
Mounting Type | Undermount |
No. of Bowls | 1 |
Number of Holes | 0 |
ADA Compliant | No |
Material | Granite Composite |
Color | Truffle |
Weight | 33 lb |
Type | Kitchen |
Description
The BLANCO PRECIS SUPER SINGLE KITCHEN SINK is inspired by professional kitchen sinks in both form and functionality. With crisp angular shaping and simple but spacious design, this kitchen sink easily conquers the demands of everyday life. Made from the rock hard, durable SILGRANIT patented surface, it's no wonder this hardworking granite composite sink collection is one of our most popular. Beautiful and highly functional, the PRECIS kitchen sink features a smooth surface that is resistant to chips, scratches and heats up to 536°F. Even a fork or the bottom of a hot pan can't damage BLANCO SILGRANIT sinks. The colorful, non-porous surface also makes the bowl resistant from all stains, household acids and alkali solutions as well as easy-to-clean. For three generations, BLANCO has quietly and passionately elevated the standards for luxury sinks, faucets, and decorative accessories. A family-owned company, BLANCO was founded over 85 years ago in Germany, and recently celebrated a milestone of 25 years in the United States where we are recognized as a leader in quality, innovation, and unsurpassed service.
•SINK DIMENSIONS: 32" L X 19" W X 9.5" D and designed to fit 36 in. minimum cabinet base
•HEAT RESISTANT: Endures extreme temperature fluctuations and withstands up to 536°F, exceeding common boiling and baking levels
•HYGIENIC & 100% FOOD SAFE: Patented Hygienic+Plus formula protects against bacteria and dirt
•SMOOTH SURFACE: Non-porous repellent surface pushes away dirt and residue, while maintaining the touch and feel of natural stone
•COLOR OPTIONS: Offered in 9 colors, SILGRANIT sinks match a variety of countertop materials, from natural stone to engineered stone
•EASY-TO-CLEAN: Daily cleaning may be done with any non-abrasive cleaner (Bar Keepers Friend, Soft Scrub with Bleach, Soft Scrub or dishwasher soap)
•SOLD SEPARATELY: Flange and basket strainer
•BOWL DIMENSIONS: 30" L X 17" W X 9.5" D
•OPTIONAL ACCESSORIES: Grid (item #221206), floating grid (item #233535) and colander (item #513730)
•SATISFACTION GUARANTEED: Your BLANCO kitchen sink features a Limited Lifetime Warranty for added protection and complete peace of mind
•INTERACTIVE DESIGN TOOL: Download the BLANCO SILGRANIT mobile color app to help coordinate your sink with common countertop stones or upload your own countertop and match your sink accordingly!
•SINK DIMENSIONS: 32" L X 19" W X 9.5" D and designed to fit 36 in. minimum cabinet base
•HEAT RESISTANT: Endures extreme temperature fluctuations and withstands up to 536°F, exceeding common boiling and baking levels
•HYGIENIC & 100% FOOD SAFE: Patented Hygienic+Plus formula protects against bacteria and dirt
•SMOOTH SURFACE: Non-porous repellent surface pushes away dirt and residue, while maintaining the touch and feel of natural stone
•COLOR OPTIONS: Offered in 9 colors, SILGRANIT sinks match a variety of countertop materials, from natural stone to engineered stone
•EASY-TO-CLEAN: Daily cleaning may be done with any non-abrasive cleaner (Bar Keepers Friend, Soft Scrub with Bleach, Soft Scrub or dishwasher soap)
•SOLD SEPARATELY: Flange and basket strainer
•BOWL DIMENSIONS: 30" L X 17" W X 9.5" D
•OPTIONAL ACCESSORIES: Grid (item #221206), floating grid (item #233535) and colander (item #513730)
•SATISFACTION GUARANTEED: Your BLANCO kitchen sink features a Limited Lifetime Warranty for added protection and complete peace of mind
•INTERACTIVE DESIGN TOOL: Download the BLANCO SILGRANIT mobile color app to help coordinate your sink with common countertop stones or upload your own countertop and match your sink accordingly!
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HDL HARDWARE Two Ear Pilaster Pak (15220)
- STEEL & OBRIEN 1-1/2" BPE Weld End Tee - 316SS SF1 (S7WWW-1.5-PL-316)
- GENOVA PRODUCTS Genova #351440 1 in. Poly MIP Insert Tee (1403010RMC)
- DURAVIT Starck 3 Bathroom Sink 0304700000 White (0304700000)
- BLANCO Precis Silgranit 30" Single Bowl Undermount Kitchen Sink - Anthracite (442534)
- BLANCO Precis Silgranit 27" Single Bowl Undermount Kitchen Sink - Coal Black (442930)
- BLANCO Precis Silgranit Super Single Undermount Kitchen Sink - Coal Black (442935)
- BLANCO Basket Strainer Drain Assembly - Chrome (440007)
- BLANCO Decorative Disposal Flange - Anthracite (441095)
- BLANCO Stainless Steel Floating Sink Grid (Ikon/Vintera) (233530)
- ROHL Allia Single Bowl Undermount Fireclay Kitchen Or Laundry Sink In White (6347-00)
- Blanco Kitchen Sinks