Shop All Kitchen Sinks
Blanco
Precis Silgranit Super Single Undermount Kitchen Sink - Coal Black
Mfr # 442935
Zoro # G500482099
Free Shipping & Returns
$583.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Undermount
- Overall Length 32"
- No. of Bowls 1
- Overall Width 19"
- Overall Height 9.5"
Product Information
- Brand Blanco
- MFR # 442935
- Zoro # G500482099
- UPC # 747943051330
- Country of Origin Canada
- Category Kitchen Sinks
Dimensions
Overall Length | 32" |
Overall Width | 19" |
Overall Height | 9.5" |
Manufacturers Warranty Length | Limited lifetime |
Minimum Cabinet Size | 36 |
Details
Mounting Type | Undermount |
No. of Bowls | 1 |
Number of Holes | 0 |
Material | Granite Composite |
ADA Compliant | No |
Color | Coal Black |
Type | Kitchen |
Weight | 33 lb |
Description
Blanco Precis Super Single Bowl - Coal Black
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARGRIP Elbow, 90, PFA, PTFE, ETFE, Comp, 3/4In (GAME-1212)
- PARKER Reducing Adapter, Carbon Steel, FNPT (6-4 RA-S)
- LEICA DD Underground Utility Locator w/Depth (LEICA DD120)
- EVERPURE CARTRIDGE, WATER FILTER-2000 for Everpure - Part# I-2000 (I-2000)
- BLANCO Formera 25" Undermount Stainless Steel Kitchen Sink (442766)
- BLANCO Precis Silgranit Reversible 60/40 Double Bowl Undermount Kitchen Sink with Low Divide - Cafe (442528)
- BLANCO Diamond Silgranit 60/40 Double Bowl Undermount Kitchen Sink - Cafe (440177)
- BLANCO Diamond Silgranit 60/40 Double Bowl Undermount Kitchen Sink - Truffle (441284)
- BLANCO Decorative Disposal Flange - Anthracite (441095)
- BLANCO Diamond Silgranit 60/40 Double Bowl Undermount Kitchen Sink - Metallic Gray (440178)
- ROHL Shaws Lancaster Single Bowl Undermount Or Drop Fireclay Sink In White (RC1515WH)
- Blanco Kitchen Sinks