Shop All Kitchen Sinks
Blanco
Precis Medium Single Undermount Cafe Brn, Undermount Mount, 0 Hole
Mfr # 515653
Zoro # G2104945
product price: $426.40
/ea
Free Shipping & Returns
$426.40
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Undermount
- Overall Length 13.75"
- No. of Bowls 1
- Overall Width 18.13"
- Overall Height 7.5"
Product Information
- Brand Blanco
- MFR # 515653
- Zoro # G2104945
- UPC # 747943027212
- Country of Origin Germany
- Category Kitchen Sinks
Dimensions
Overall Length | 13.75" |
Overall Width | 18.13" |
Overall Height | 7.5" |
Manufacturers Warranty Length | Limited lifetime |
Minimum Cabinet Size | 18 |
Details
Item | Precis Medium Single Undermount Cafe Brn |
Mounting Type | Undermount |
No. of Bowls | 1 |
Number of Holes | 0 |
ADA Compliant | No |
Material | Granite Composite |
Weight | 18 lb |
Color | Cafe |
Type | Bar |
Description
Precis Medium Single Undermount Cafe Brn
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLUEVUE PVC Side Outlet Drain (BV-SD-1.5)
- PARKER 1" A-LOK x MNPT 316 SS Male Connector (16MSC16N-316)
- AQUATROL Safety Valve, 25 psi, 2 MNPT x 2 1/2 FNPT (560JH1M1A1-25)
- WINGITS 18" L, Smooth, Stainless Steel, Grab Bar, Satin (WGB5SS18)
- BLANCO Precis Silgranit 24" Single Bowl Undermount Kitchen Sink - Truffle (522417)
- BLANCO Diamond Silgranit 50/50 Double Bowl Dual Mount Kitchen Sink - Metallic Gray (440219)
- BLANCO Diamond Silgranit 70/30 Dual Mount Kitchen Sink- Cafe (440197)
- BLANCO PRECIS UdrMt GraniteComp 33" 60/40 2Bowl Kitchen Sink Truffle (442522)
- BLANCO Precis Equal Double Undermount Truffle, Undermount Mount, 0 Hole (517678)
- BLANCO Precis Silgranit 30" Single Bowl Undermount Kitchen Sink - Anthracite (442534)
- ELKAY Sink, Drop-In Mount, Pre-scored for up to 7 Hole, Black Finish (ELG13322BK0)
- Blanco Kitchen Sinks