Shop All Kitchen Sinks
Blanco
Precis Equal Double Undermount Truffle, Undermount Mount, 0 Hole
Mfr # 517678
Zoro # G1577608
product price: $593.99
/ea
Free Shipping & Returns
$593.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Undermount
- Overall Length 29.75"
- No. of Bowls 2
- Overall Width 18.13"
- Overall Height 8"
Product Information
- Brand Blanco
- MFR # 517678
- Zoro # G1577608
- UPC # 747943029889
- Country of Origin Germany
- Category Kitchen Sinks
Dimensions
Overall Length | 29.75" |
Overall Width | 18.13" |
Overall Height | 8" |
Manufacturers Warranty Length | Limited lifetime |
Minimum Cabinet Size | 36 |
Details
Item | Precis Equal Double Undermount Truffle |
Mounting Type | Undermount |
No. of Bowls | 2 |
Number of Holes | 0 |
ADA Compliant | No |
Material | Granite Composite |
Weight | 38 lb |
Color | Truffle |
Type | Kitchen |
Description
Precis Equal Double Undermount Truffle
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 2-1/2" MNPT x 8" TBE Galvanized Steel Pipe Nipple Sch 40 (569-080)
- MOEN Matte Black (3944BL)
- ZORO SELECT 3/8" FNPT Nickel Brass Mini Ball Valve Inline (G-CBV-33NL)
- FERNCO Coupling No Hub Soil Ss 2In (PNH-22)
- BLANCO Formera 28" Undermount Stainless Steel Kitchen Sink (442765)
- BLANCO Basket Strainer Drain Assembly - Chrome (440007)
- BLANCO Diamond Silgranit 60/40 Double Bowl Undermount Kitchen Sink with Low Divide - Cinder (441591)
- BLANCO Stainless Steel Sink Grid (Stellar Equal Double Bowl) (515296)
- BLANCO Precis Silgranit 24" Single Bowl Undermount Kitchen Sink - Truffle (522417)
- BLANCO Precis Medium Single Undermount Cafe Brn, Undermount Mount, 0 Hole (515653)
- BLANCO Precis 24" Single Undermount Metallic Gy, Undermount Mount, 0 Hole (522413)
- Blanco Kitchen Sinks