Shop All Kitchen Sinks
Blanco
Formera 33" Super Single Undermount Stainless Steel Kitchen Sink
Mfr # 442763
Zoro # G7270092
product price: $508.30
/ea
Free Shipping & Returns
$508.30
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Mounting Type Undermount
- Overall Length 33"
- Overall Width 18"
- No. of Bowls 1
- Overall Height 9"
Product Information
- Brand Blanco
- MFR # 442763
- Zoro # G7270092
- UPC # 747943047449
- Country of Origin Germany
- Category Kitchen Sinks
Dimensions
Overall Length | 33" |
Overall Width | 18" |
Overall Height | 9" |
Manufacturers Warranty Length | Limited lifetime |
Minimum Cabinet Size | 36 |
Details
Item | Sink |
Mounting Type | Undermount |
No. of Bowls | 1 |
Number of Holes | 0 |
Finish | Stainless steel |
Material | Stainless Steel |
ADA Compliant | No |
Color | Stainless Steel |
Weight | 12 lb |
Type | Kitchen |
Description
A beautifully crafted collection that starts with practicality and ends with a beautiful lustrous finish, for a perfect kitchen sink. The elegant R30 radius and smooth steel surface is aesthetically pleasing, but also makes clean up easy. This NEW versatile collection has a solution to fit any design, available in a range of sizes and bowls from spacious kitchens to small entertainment stations. The FORMERA collection blends clean modern lines with functional practicality for a simply stunning look. The FORMERA XL SUPER SINGLE STAINLESS STEEL SINK provides a seamless fit to any style of kitchen. With a rear-right offset drain for maximum utility, the XL Super Single Bowl can hold every dinner dish, from plates to pans.
•HEAT RESISTANT: Endures extreme temperature fluctuations and withstands up to 536°F, exceeding common boiling and baking levels
•PEACE & QUIET: Each sink is engineered with sound deadening pads to alleviate noise from splashing water and garbage disposals
•SATIN POLISHED FINISH: The result of our hand-polished finishing process, which creates an enduring luster that is resistant to water stains and calcium deposits
•EASY-TO-CLEAN: After each use, rinse thoroughly, then wipe sink dry with a clean soft cloth
•OPTIONAl ACCESSORY: Grid (Item #237681)
•SATISFACTION GUARANTEED: Your BLANCO kitchen sink features a Limited Lifetime Warranty for added protection and complete peace of mind
•INTERACTIVE DESIGN TOOL: Download the BLANCO SILGRANIT mobile color app to help coordinate your sink with common countertop stones or upload your own countertop and match your sink accordingly!
•HEAT RESISTANT: Endures extreme temperature fluctuations and withstands up to 536°F, exceeding common boiling and baking levels
•PEACE & QUIET: Each sink is engineered with sound deadening pads to alleviate noise from splashing water and garbage disposals
•SATIN POLISHED FINISH: The result of our hand-polished finishing process, which creates an enduring luster that is resistant to water stains and calcium deposits
•EASY-TO-CLEAN: After each use, rinse thoroughly, then wipe sink dry with a clean soft cloth
•OPTIONAl ACCESSORY: Grid (Item #237681)
•SATISFACTION GUARANTEED: Your BLANCO kitchen sink features a Limited Lifetime Warranty for added protection and complete peace of mind
•INTERACTIVE DESIGN TOOL: Download the BLANCO SILGRANIT mobile color app to help coordinate your sink with common countertop stones or upload your own countertop and match your sink accordingly!
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WATTS Float Valve, 3/4 In, Bronze, Bulkhead Mount (HD 750 12)
- ZORO SELECT 2-1/2" MNPT x 5-1/2" TBE Galvanized Steel Pipe Nipple Sch 40 (0831042403)
- DURA FAUCET Dura Faucet DFTDF-PK330HC-CP RV Kitchen Faucet J-Spout (DFTDF-PK330HC-CP)
- SMITH-BLAIR Saddle Clamp, Double Bale, 1 1/2 In Outlet (31300035412000)
- BLANCO Stainless Steel Sink Grid (Diamond 1-1/2 Large Bowl) (221011)
- BLANCO Diamond Silgranit 40/60 Double Bowl Undermount Kitchen Sink with Low Divide - Anthracite (441598)
- BLANCO Basket Strainer Drain Assembly - Anthracite (441090)
- BLANCO Precision R10 Super Single Bowl 18", Undermount Mount, 0 Hole (513686)
- BLANCO Diamond Silgranit 70/30 Dual Mount Kitchen Sink- Cafe (440197)
- BLANCO Precis Silgranit ADA Single Bowl Undermount Kitchen Sink - White (442542)
- NANTUCKET SINKS Apron332010-16 33 Inch Pro Series Single Bowl Farmhouse Apron Front Stainless Steel Kitchen Sink (APRON332010-16)
- Blanco Kitchen Sinks