Shop All Bar Sinks
Blanco
Diamond Silgranit Dual Mount Bar Sink - Truffle
Mfr # 441295
Zoro # G2333569
product price: $304.85
/ea
Free Shipping & Returns
$304.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Mounting Type Dual Mount
- No. of Bowls 1
- Number of Holes 1
- Finish Truffle
- Overall Length 15"
Product Information
Dimensions
Overall Length | 15" |
Manufacturers Warranty Length | Limited lifetime |
Overall Width | 15" |
Overall Height | 8" |
Minimum Cabinet Size | 17 |
Details
Item | Diamond Bar Sink Silgranit,Truffle |
Mounting Type | Dual Mount |
No. of Bowls | 1 |
Number of Holes | 1 |
Finish | Truffle |
ADA Compliant | No |
Material | Granite Composite |
Color | Truffle |
Weight | 13 lb |
Type | Bar |
Description
Both an expression of your individual style, and a testament to BLANCO's unsurpassed quality and craftsmanship - a variety of shape, sizes and features combine to bring you the DIAMOND collection. Every detail has been considered, from the large bowl capacity to the easy-to-clean, durable SILGRANIT surface. The BLANCO DIAMOND DUAL DECK BAR SINK is designed to be used as a secondary sink. Made from the rock hard, SILGRANIT patented surface, the DIAMOND kitchen sink features a smooth surface that is resistant to chips, scratches and heats up to 536°F. Even a fork or the bottom of a hot pan can't damage BLANCO SILGRANIT sinks. The colorful, non-porous surface also makes the bowl resistant from all stains, household acids and alkali solutions as well as easy-to-clean. For three generations, BLANCO has quietly and passionately elevated the standards for luxury sinks, faucets, and decorative accessories. A family-owned company, BLANCO was founded over 85 years ago in Germany, and recently celebrated a milestone of 25 years in the United States where we are recognized as a leader in quality, innovation, and unsurpassed service. Create the ideal kitchen experience with the versatility of the DIAMOND collection.
•COMPACT SOLUTION: Ideal for complementary second sink, butler's pantry or bar sink
•EASY INSTALLATION: Can be installed as either a drop-in or undermount for added convenience
•HEAT RESISTANT: Endures extreme temperature fluctuations and withstands up to 536°F, exceeding common boiling and baking levels
•HYGIENIC & 100% FOOD SAFE: Patented Hygienic+Plus formula protects against bacteria and dirt
•SMOOTH SURFACE: Non-porous repellent surface pushes away dirt and residue, while maintaining the touch and feel of natural stone
•COLOR OPTIONS: Offered in 9 colors, SILGRANIT sinks match a variety of countertop materials, from natural stone to engineered stone
•EASY-TO-CLEAN: Daily cleaning may be done with any non-abrasive cleaner (Bar Keepers Friend, Soft Scrub with Bleach, Soft Scrub or dishwasher soap)
•SOLD SEPARATELY: Flange and basket strainer
•OPTIONAL ACCESSORIES: Grid (item #221012) and cutting board for drop-in only (item #440226)
•SATISFACTION GUARANTEED: Your BLANCO bar sink features a Limited Lifetime Warranty for added protection and complete peace of mind
•INTERACTIVE DESIGN TOOL: Download the BLANCO SILGRANIT mobile color app to help coordinate your sink with common countertop stones or upload your own countertop and match your sink accordingly!
•COMPACT SOLUTION: Ideal for complementary second sink, butler's pantry or bar sink
•EASY INSTALLATION: Can be installed as either a drop-in or undermount for added convenience
•HEAT RESISTANT: Endures extreme temperature fluctuations and withstands up to 536°F, exceeding common boiling and baking levels
•HYGIENIC & 100% FOOD SAFE: Patented Hygienic+Plus formula protects against bacteria and dirt
•SMOOTH SURFACE: Non-porous repellent surface pushes away dirt and residue, while maintaining the touch and feel of natural stone
•COLOR OPTIONS: Offered in 9 colors, SILGRANIT sinks match a variety of countertop materials, from natural stone to engineered stone
•EASY-TO-CLEAN: Daily cleaning may be done with any non-abrasive cleaner (Bar Keepers Friend, Soft Scrub with Bleach, Soft Scrub or dishwasher soap)
•SOLD SEPARATELY: Flange and basket strainer
•OPTIONAL ACCESSORIES: Grid (item #221012) and cutting board for drop-in only (item #440226)
•SATISFACTION GUARANTEED: Your BLANCO bar sink features a Limited Lifetime Warranty for added protection and complete peace of mind
•INTERACTIVE DESIGN TOOL: Download the BLANCO SILGRANIT mobile color app to help coordinate your sink with common countertop stones or upload your own countertop and match your sink accordingly!
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NUTECH Manual Balancing Valve, 3/4 In, FNPT (MB1E-1A-075F-075F)
- KOHLER Strainer Body Lever Lift (29060-SN)
- NDS Grate Atrium 4 in. Green (75)
- USA INDUSTRIALS Push to Connect Fitting- PBT-Male Straight-5/32" Tube OD x 1/8" MNPT (ZUSA-PTC-PBT-4)
- NANTUCKET SINKS 18.25" W x 18.25" L x 8" H, 304 Stainless Steel (NS37)
- NANTUCKET SINKS 16.125" W x 17" L x 8.25" H, Granite Composite (PR1716-W)
- ELKAY 15" W x 15" L x 7.125" H, Drop-In, Sink, SS, w/Drain Assembly, 30-3/4"x18-1/2" (BLR153)
- KOHLER Strive 15" X 15" Under-Mount Bar Sink (5287-NA)
- ELKAY 15 in W x 15 in L x 5.5 in H, Stainless Steel (LFRAD151555)
- NANTUCKET SINKS 16.125" W x 17" L x 8.25" H, Granite Composite (PR1716-BR)
- ELKAY Sink, Drop-In Mount, 1 Hole, Satin Finish (D115151)
- Blanco Bar Sinks