Shop All Kitchen Sinks
Blanco
Diamond Silgranit 50/50 Double Bowl Undermount Kitchen Sink with Low Divide - Metallic Gray
Mfr # 442077
Zoro # G7278754
product price: $507.65
/ea
Free Shipping & Returns
$507.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Undermount
- Overall Length 32.06"
- No. of Bowls 2
- Overall Width 19.38"
- Overall Height 9.5"
Product Information
- Brand Blanco
- MFR # 442077
- Zoro # G7278754
- Country of Origin Canada
- Category Kitchen Sinks
Dimensions
Overall Length | 32.06" |
Overall Width | 19.38" |
Overall Height | 9.5" |
Manufacturers Warranty Length | Limited lifetime |
Minimum Cabinet Size | 36 |
Details
Item | Sink |
Mounting Type | Undermount |
No. of Bowls | 2 |
Number of Holes | 0 |
Color | Metallic Gray |
Material | Granite Composite |
ADA Compliant | No |
Weight | 41 lb |
Type | Kitchen |
Description
Sink,Dbl Bowl,Rctngl,Low Divide,32 In.,Gray
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PENTAIR/PENTEK Woven Filter Cartridge, 1 gpm, 10 Micron, 2-7/8" O.D., 9 3/4 in H (155634-75)
- PURTEST Lamp, Use w/Mfr. No. PT 20 (P204-810)
- GRUVLOK Pipe Flange, Ductile Iron, 3 in, Grooved (0390210045)
- BEHRINGER Threaded Mount Hanger 316SS 2" T (CHT-PS-200-X)
- BLANCO Diamond Silgranit 50/50 Double Bowl Undermount Kitchen Sink with Low Divide - White (442074)
- BLANCO Diamond Silgranit Super Single Undermount Kitchen Sink - Cafe (441771)
- BLANCO Valea Silgranit Equal Double Kitchen Sink with Low Divide - Anthracite (442200)
- BLANCO Precis Silgranit 30" Single Bowl Undermount Kitchen Sink - Anthracite (442534)
- BLANCO Diamond Silgranit Undermount Kitchen Sink - White (440175)
- BLANCO Basket Strainer Drain Assembly - Cinder (441481)
- KOHLER 33-1/2x18-5/16x10-1/8 Neoroc Undermnt Sgl-Bowl Kitchen Sink W/ Rack (8206-CM2)
- Blanco Kitchen Sinks