Shop All Kitchen Faucets
Blanco
Atura Pull Down Dual Spray Kitchen Faucet 1.5 GPM - PVD Steel
Mfr # 442208
Zoro # G2335020
product price: $332.50
/ea
Free Shipping & Returns
$332.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Deck-Mounted
- Overall Length 9"
- Overall Width 9"
- Overall Height 16.38"
- Number of Holes 1
Product Information
- Brand Blanco
- MFR # 442208
- Zoro # G2335020
- UPC # 479430413795
- Country of Origin Germany
- Category Kitchen Faucets
Dimensions
Overall Length | 9" |
Overall Width | 9" |
Overall Height | 16.38" |
Manufacturers Warranty Length | Limited lifetime |
Details
Item | Atura,1.5 GPM,Pull Down,Stainless |
Mounting Type | Deck-Mounted |
Number of Holes | 1 |
Flow Rate | 1.5 GPM |
ADA Compliant | No |
Weight | 4 lb |
Color | Stainless |
Material | Brass |
Type | Pull-Down |
Description
Atura,1.5 GPM,Pull Down,Stainless
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHARLOTTE PIPE AND FOUNDRY 114x5 SCH40 PVC Pipe (PVC 07100 1000HC)
- MOEN Aerator (3919BN)
- STEEL & OBRIEN 4" x 2" BPE Clamp End Ecc. Reducer, 9-1/8" Long 316SS SF4 (S32-14MP-4X2-PM-316)
- KOHLER Graze Pull-Down Kitchen Fct W/Response (22068-SN)
- BLANCO Atura Pull Down Dual Spray Kitchen Faucet 1.5 GPM - Chrome (442207)
- BLANCO Linus Pull Out Kitchen Faucet 1.5 GPM - PVD Stainless Finish (526366)
- BLANCO Artona Pull Down Dual Spray Kitchen Faucet 1.5 GPM - PVD Steel/White (442036)
- BLANCO Blancoculina Mini Semi-Pro Kitchen Faucet - Classic Steel (441623)
- BLANCO Artona Pull Down Dual Spray Kitchen Faucet 1.5 GPM - PVD Steel/Anthracite (442031)
- BLANCO Linus Pull Out Kitchen Faucet 1.5 GPM - Anthracite (526367)
- PREMIUM 9.25 in. Two Handle Wall Mount Faucet - Polished Chrome (2PM440)
- Blanco Kitchen Faucets & Accessories