Shop All Sink Soap Dispensers
Blanco
Artona Soap Dispenser - PVD Steel/White
Mfr # 442054
Zoro # G6047375
product price: $154.00
/ea
Free Shipping & Returns
$154.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Deck-Mounted
- Type Soap Dispenser
- Overall Height 4.81"
- Material Brass
- Overall Length 4.25"
Product Information
- Brand Blanco
- MFR # 442054
- Zoro # G6047375
- UPC # 747943039727
- Country of Origin Germany
- Category Sink Soap Dispensers
Dimensions
Overall Height | 4.81" |
Overall Length | 4.25" |
Overall Width | 4.25" |
Manufacturers Warranty Length | One year limited |
Details
Mounting Type | Deck-Mounted |
Type | Soap Dispenser |
Material | Brass |
Color | White/Stainless |
Item | Soap Dispenser,White/Stainless Steel |
Number of Holes | 0 |
ADA Compliant | No |
Weight | 1 lb |
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIEGA Viega ProPress XL adapter, 3" x 3" (20829)
- WATTS DoubleCheckValve, Watt709, 3in, 18-7/8inH (LF709-OSY)
- GROHE Electronic Trim Extension Set, Grohe (14048000)
- APOLLO VALVES POP Safety Valve, 1 x 1-1/2 In, 100 psi (541FEBKMAA0100)
- BLANCO Blanco Torre Soap Dispenser - PVD Steel (402672)
- BLANCO Artona Soap Dispenser - PVD Steel/Anthracite (442049)
- KIBI Kitchen Lead Free Solid Brass Construction Soap Dispenser (KSD101BN)
- MOEN Spot Resist Stainless (S3955SRS)
- ELKAY 1-15/16" x 2-5/8" x 2-5/8" Soap Dispenser, Black Stainless (LK321BK)
- KOHLER Soap Dispenser (1259243-CP)
- TOTO Round S Touchless Auto Foam Soap Dispenser Spout, Polished Chrome (TLK07001G#CP)
- Blanco Sink Soap Dispensers