Shop All Flowmeters
Blancett
Stainless steel turbine meter
Mfr # B111-130
Zoro # G210916044
Free Shipping & Returns
$2,503.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Housing Material Stainless Steel
- For Pipe Size 3 in
- Connection Size 3 in
- Connection Type Flange
- Output Type Standard Frequency Pulse
Product Information
- Brand Blancett
- MFR # B111-130
- Zoro # G210916044
- Country of Origin United States
- Category Flowmeters
Dimensions
For Pipe Size | 3 in |
Connection Size | 3 in |
Overall Length | 12.5 in |
Manufacturer Warranty Length | 1 yr |
Overall Height | 5.5 in |
Overall Width | 12.5 in |
Description
Stainless Steel Turbine Meter, Product Type Flow Meter, Flowmeter Type Turbine, Accuracy +/-1 Percent, Connection Size 3 in, Connection Type Flange, Compatible Flow Material Water, Media Temperature - Maximum 350 Degrees F, Media Temperature - Minimum -150 Degrees F, Viscosity - Maximum 150 SUS, Voltage - Maximum Not Applicable, Housing Material Stainless Steel, Rotor Material Stainless Steel, O-Ring Material Not Applicable, Seal Material Not Applicable, Shaft Material Tungsten Carbide
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOTERA Non Ex Proof Motor, 12VDC (400G9734)
- DWYER INSTRUMENTS VFA-7-EC 5-50 SCFH AIR (VFA-7-EC)
- DWYER INSTRUMENTS Mechanical Flowemeter, Magnetic, NPT (WNT-A-C-01)
- LITTLE GIANT PUMP Control Box, 1/2HP, 230V, 1Phase (2824055015)
- BLANCETT Flowmeter, Turbine, 3GPM, 1 In MNPT (B110-375)
- BLANCETT Advanced Flow Monitor, Meter Mount (B30AM-CS)
- BLANCETT Basic Flow Monitor Display, Meter Mount (B30BM-CS)
- BLANCETT Flowmeter, Turbine, 180 GPM, 1-1/2 In MNPT (B111-115)
- BLANCETT Flowmeter, Turbine, 7.5 GPM, 1/2 In MNPT (B110-500-1/2)
- BLANCETT Advanced Flow Monitor, Remote Mount (B30AR-CS)
- HEDLAND Flowmeter, 1/2 FNPT, 1-16 GPM (H624-016-R)
- Blancett Flowmeters