Shop All Flowmeters
Blancett
Flowmeter, TurbineGPM, 15GPM, 1 In MNPT
Mfr # B110-750
Zoro # G4085724
product price: $637.99
/ea
Free Shipping & Returns
$637.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Housing Material Stainless Steel
- Type Turbine
- For Pipe Size 3/4 in
- Flow Material Low Viscosity Fluids, Water
- Connection Size 1 in
Product Information
- Brand Blancett
- MFR # B110-750
- Zoro # G4085724
- Country of Origin United States
- Category Flowmeters
Dimensions
For Pipe Size | 3/4 in |
Connection Size | 1 in |
Width (In.) | 1-7/8" |
Manufacturers Warranty Length | 1 yr |
Height (In.) | 3 |
Height | 3 in |
Length | 4 in |
Connection Size (In.) | 1 MNPT |
Length (In.) | 4" |
Width | 1 7/8 in |
Overall Width | 1.9 in |
Overall Height | 3 in |
Overall Length | 4 in |
Manufacturer Warranty Length | 1 yr |
Description
Mechanical Flowmeter, Product Type Turbine Flow Meter, Flowmeter Type Turbine, Accuracy +/-1 Percent, Connection Size 1 in, Connection Type NPT, Compatible Flow Material Oils, Water, Media Temperature - Maximum 425 Degrees F, Media Temperature - Minimum -150 Degrees F, Viscosity - Maximum 150 SUS, Voltage - Maximum Not Applicable, Housing Material Stainless Steel, Rotor Material Stainless Steel, O-Ring Material Not Applicable, Seal Material Not Applicable, Shaft Material Tungsten Carbide
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIBERTY PUMPS 1/2 HP Centrifugal Pump (331)
- FILL-RITE Fuel Transfer Pump, 10 gpm Max. Flow Rate , Cast Iron, 1 in NPT Inlet (FR110)
- SJE-RHOMBUS Float Bracket, 300 Stainless Steel (4 Float Bracket with Mounting Device)
- DAYTON Self Priming Centrifugal Pump, 1 hp, 208 to 230/460V AC, 3 Phase, 52 ft Max Head (2ZXT2)
- BLANCETT Basic Flow Monitor Display, Remote Mount (B30BR-CS)
- BLANCETT Flowmeter, Turbine, 50 GPM, 2 In (B132-100)
- BLANCETT Flowmeter, Turbine, 3GPM, 1 In MNPT (B110-375)
- BLANCETT Turbine Flowmeter Repair Kit, For 6NZT5 (B251-109)
- BLANCETT Advanced Flow Monitor, Remote Mount (B30AR-CS)
- BLANCETT Flowmeter, Turbine, 180 GPM, 2 In MNPT (B111-121)
- IFM Flowmeter, LED, 2" BSP, 16 bar, 200" L (SM9000)
- Blancett Flowmeters