Shop All Flowmeters
Blancett
Flowmeter, Turbine, 7.5 GPM, 1/2 In MNPT
Mfr # B110-500-1/2
Zoro # G3931523
product price: $644.99
/ea
Free Shipping & Returns
$644.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Turbine
- Housing Material Stainless Steel
- For Pipe Size 1/2 in
- Flow Material Low Viscosity Fluids, Water
- Connection Size 1/2 in
Product Information
- Brand Blancett
- MFR # B110-500-1/2
- Zoro # G3931523
- Country of Origin United States
- Category Flowmeters
Dimensions
For Pipe Size | 1/2 in |
Connection Size | 1/2 in |
Height (In.) | 3 |
Width (In.) | 1-7/8" |
Connection Size (In.) | 1/2 MNPT |
Height | 3 in |
Manufacturers Warranty Length | 1 yr |
Width | 1 7/8 in |
Length (In.) | 3" |
Length | 3 in |
Overall Length | 3 in |
Overall Height | 3 in |
Overall Width | 1.9 in |
Manufacturer Warranty Length | 1 yr |
Description
Mechanical Flowmeter, Product Type Turbine Flow Meter, Flowmeter Type Turbine, Accuracy +/-1 Percent, Connection Size 1/2 in, Connection Type NPT, Compatible Flow Material Oils, Water, Media Temperature - Maximum 425 Degrees F, Media Temperature - Minimum -150 Degrees F, Viscosity - Maximum 150 SUS, Voltage - Maximum Not Applicable, Housing Material Stainless Steel, Rotor Material Stainless Steel, O-Ring Material Not Applicable, Seal Material Not Applicable, Shaft Material Tungsten Carbide
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARO O-Ring, Black (Y325-214)
- DAYTON Pump, Effluent, 1 HP (4HU78)
- DAYTON Hot Oil Cooking Pump, 1/2 HP, 115/230V (6DHJ0)
- PROCON Pump, Rotary Vane, Brass (114B240F11BA 250)
- BLANCETT Basic Flow Monitor Display, Remote Mount (B30BR-CS)
- BLANCETT Turbine Flowmeter Repair Kit, For 6NZT6 (B251-112)
- BLANCETT Flowmeter, Turbine, 3GPM, 1 In MNPT (B110-375)
- BLANCETT Flowmeter, Turbine, 50GPM, 1 In MNPT (B111-110)
- BLANCETT Flowmeter, Turbine, 50 GPM, 2 In (B132-100)
- BLANCETT Turbine Flowmeter Repair Kit, For 6NZT5 (B251-109)
- BROOKS Flowmeter, Flow Range @ CCM of Air 0-400 (1255AR1031MRSVV)
- Blancett Flowmeters