Shop All Flowmeters
Blancett
Flowmeter, Turbine, 600 GPM, 3 In
Mfr # B133-300
Zoro # G4136221
product price: $1,578.99
/ea
Free Shipping & Returns
$1,578.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Turbine
- Housing Material Stainless Steel
- For Pipe Size 3 in
- Connection Size 3 in
- Flow Material Low Viscosity Fluids, Water
Product Information
- Brand Blancett
- MFR # B133-300
- Zoro # G4136221
- Country of Origin United States
- Category Flowmeters
Dimensions
For Pipe Size | 3 in |
Connection Size | 3 in |
Length (In.) | 4-1/4" |
Height | 5 in |
Width (In.) | 5" |
Length | 4 1/4 in |
Manufacturers Warranty Length | 1 yr |
Width | 5 in |
Connection Size (In.) | 3 Wafer |
Height (In.) | 5 |
Overall Width | 5 in |
Overall Height | 5 in |
Overall Length | 4.3 in |
Manufacturer Warranty Length | 1 yr |
Description
Mechanical Flowmeter, Product Type Turbine Flow Meter, Flowmeter Type Turbine, Accuracy +/-1 Percent, Connection Size 3 in, Connection Type Wafer, Compatible Flow Material Water-Like Liquids, Water, Media Temperature - Maximum 350 Degrees F, Media Temperature - Minimum -150 Degrees F, Viscosity - Maximum 150 SUS, Voltage - Maximum Not Applicable, Housing Material Stainless Steel, Rotor Material Stainless Steel, O-Ring Material Not Applicable, Seal Material Not Applicable
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BADGER Flowmeter, 70gpm, 150 psi, 10-3/4 in. (103-6641)
- GOULDS WATER TECHNOLOGY Cast Iron 1 HP Centrifugal Pump 115/230V (100MC1E4C0)
- DAYTON Stainless Steel 3 HP Centrifugal Pump 230V (2ZWX1)
- BELL & GOSSETT Hydronic Circulating Pump, 1/6 hp, 115V, 1 Phase, Flange Connection (1BL017LF)
- BLANCETT Flowmeter, Turbine, 30GPM, 1 In MNPT (B110-875)
- BLANCETT Turbine Flowmeter Repair Kit, For 6NZT5 (B251-109)
- BLANCETT Advanced Flow Monitor, Meter Mount (B30AM-CS)
- BLANCETT Turbine Flowmeter Repair Kit, For 6NZT6 (B251-112)
- BLANCETT Advanced Flow Monitor, Remote Mount (B30AR-CS)
- BLANCETT Flowmeter, Turbine, 180 GPM, 2 In MNPT (B111-121)
- WALLACE & TIERNAN 0-32Gpm 1In Npt Variable Area Flow Meter (5210B12416XXID436SX)
- Blancett Flowmeters