Shop All Flowmeters
Blancett
Flowmeter, Turbine, 50 GPM, 2 In
Mfr # B132-100
Zoro # G4100914
product price: $970.99
/ea
Free Shipping & Returns
$970.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Turbine
- Housing Material Stainless Steel
- For Pipe Size 1 in
- Connection Size 2 in
- Flow Material Low Viscosity Fluids, Water
Product Information
- Brand Blancett
- MFR # B132-100
- Zoro # G4100914
- Country of Origin United States
- Category Flowmeters
Dimensions
For Pipe Size | 1 in |
Connection Size | 2 in |
Width (In.) | 3-3/4" |
Height (In.) | 2-1/2 |
Length | 2 1/2 in |
Manufacturers Warranty Length | 1 yr |
Height | 2 1/2 in |
Length (In.) | 2-1/2" |
Connection Size (In.) | 2 Wafer |
Width | 3 3/4 in |
Overall Length | 2.5 in |
Overall Height | 2.5 in |
Overall Width | 3.6 in |
Manufacturer Warranty Length | 1 yr |
Description
Mechanical Flowmeter, Product Type Turbine Flow Meter, Flowmeter Type Turbine, Accuracy +/-1 Percent, Connection Size 2 in, Connection Type Wafer, Compatible Flow Material Water-Like Liquids, Water, Media Temperature - Maximum 350 Degrees F, Media Temperature - Minimum -150 Degrees F, Viscosity - Maximum 150 SUS, Voltage - Maximum Not Applicable, Housing Material Stainless Steel, Rotor Material Stainless Steel, O-Ring Material Not Applicable, Seal Material Not Applicable
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOFFMAN Condensate Return Unit (160031)
- DAYTON Drive Shaft Assembly (PPM32N002G)
- BERLISS Mechanical Seal, Type 21, 1-1/8 In., Buna, Carbon Face, Ni-Resist Cup (BSP-355)
- CHAPIN Shut-off Assembly-Brass Industrial With Fitting (139-6-6062)
- BLANCETT Flowmeter, Turbine, 3GPM, 1 In MNPT (B110-375)
- BLANCETT Flowmeter, Turbine, 7.5 GPM, 1/2 In MNPT (B110-500-1/2)
- BLANCETT Flowmeter, Turbine, 30GPM, 1 In MNPT (B110-875)
- BLANCETT Advanced Flow Monitor, Meter Mount (B30AM-CS)
- BLANCETT Flowmeter, TurbineGPM, 15GPM, 1 In MNPT (B110-750)
- BLANCETT Flowmeter, Turbine, 600 GPM, 3 In (B133-300)
- BLUE DEF Flowmeter, Turbine, LCD, 4 to 15 gpm (DEFFM)
- Blancett Flowmeters