Shop All Flowmeters
Blancett
Flowmeter, Turbine, 400 GPM, 4 In
Mfr # B132-200
Zoro # G4199255
product price: $996.99
/ea
Free Shipping & Returns
$996.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Turbine
- Housing Material Stainless Steel
- For Pipe Size 2 in
- Flow Material Low Viscosity Fluids, Water
- Connection Size 2 in
Product Information
- Brand Blancett
- MFR # B132-200
- Zoro # G4199255
- Country of Origin United States
- Category Flowmeters
Dimensions
For Pipe Size | 2 in |
Connection Size | 2 in |
Width | 3 3/4 in |
Length (In.) | 2-1/2" |
Connection Size (In.) | 4 |
Width (In.) | 3-3/4" |
Height | 2 1/2 in |
Length | 2 1/2 in |
Manufacturers Warranty Length | 1 yr |
Height (In.) | 2-1/2 |
Overall Height | 2.5 in |
Overall Length | 2.5 in |
Overall Width | 3.6 in |
Manufacturer Warranty Length | 1 yr |
Description
Mechanical Flowmeter, Product Type Turbine Flow Meter, Flowmeter Type Turbine, Accuracy +/-1 Percent, Connection Size 2 in, Connection Type Wafer, Compatible Flow Material Water-Like Liquids, Water, Media Temperature - Maximum 350 Degrees F, Media Temperature - Minimum -150 Degrees F, Viscosity - Maximum 150 SUS, Voltage - Maximum Not Applicable, Housing Material Stainless Steel, Rotor Material Stainless Steel, O-Ring Material Not Applicable, Seal Material Not Applicable
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOTERA Meter, Digital, 1 In, Air Sensor, 2-20 gpm (850)
- ZOELLER Gasket, 1011 (001011)
- DWYER INSTRUMENTS V10 Flotect Flow Switch (V10)
- DAYTON Pump, Jet, 1 1/2 HP (1D879)
- BLANCETT Flowmeter, Turbine, 50 GPM, 2 In (B132-100)
- BLANCETT Basic Flow Monitor Display, Meter Mount (B30BM-CS)
- BLANCETT Flowmeter, Turbine, 400 GPM, 2 In FNPT (B111-120)
- BLANCETT Flowmeter, Turbine, 30GPM, 1 In MNPT (B110-875)
- BLANCETT Turbine Flowmeter Repair Kit, For 6NZT6 (B251-112)
- BLANCETT Flowmeter, Turbine, 50GPM, 1 In MNPT (B111-110)
- DWYER INSTRUMENTS Polycarbonate Flow Meter, 890 Gph Water (RMC-135-SSV)
- Blancett Flowmeters