Shop All Flowmeters
Blancett
Flowmeter, Turbine, 3GPM, 1 In MNPT
Mfr # B110-375
Zoro # G4044022
product price: $589.99
/ea
Free Shipping & Returns
$589.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Housing Material Stainless Steel
- Type Turbine
- For Pipe Size 3/8 in
- Connection Size 1 in
- Flow Material Low Viscosity Fluids, Water
Product Information
- Brand Blancett
- MFR # B110-375
- Zoro # G4044022
- Country of Origin United States
- Category Flowmeters
Dimensions
For Pipe Size | 3/8 in |
Connection Size | 1 in |
Connection Size (In.) | 1 MNPT |
Manufacturers Warranty Length | 1 yr |
Length (In.) | 4" |
Width | 1 7/8 in |
Height | 3 in |
Length | 4 in |
Width (In.) | 1-7/8" |
Height (In.) | 3 |
Overall Width | 1.9 in |
Overall Length | 4 in |
Overall Height | 3 in |
Manufacturer Warranty Length | 1 yr |
Description
Mechanical Flowmeter, Product Type Turbine Flow Meter, Flowmeter Type Turbine, Accuracy +/-1 Percent, Connection Size 1 in, Connection Type NPT, Compatible Flow Material Oils, Water, Media Temperature - Maximum 425 Degrees F, Media Temperature - Minimum -150 Degrees F, Viscosity - Maximum 150 SUS, Voltage - Maximum Not Applicable, Housing Material Stainless Steel, Rotor Material Stainless Steel, O-Ring Material Not Applicable, Seal Material Not Applicable, Shaft Material Tungsten Carbide
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GOULDS WATER TECHNOLOGY Straight Centrifugal Pump (125MS1H4D4)
- SPRINGER PARTS Mechanical Seal; Replaces WEINMAN Q26-395-Y34 (Q26-395-Y34SP)
- ZORO SELECT Hand Drum Pump, Flap, Polypropylene (P3015)
- OBERDORFER PUMPS Bronze Gear Pump, 1/3 HP Motor, 115V Cord (N992-37F30)
- BLANCETT Flowmeter, Turbine, 50GPM, 1 In MNPT (B111-110)
- BLANCETT Flowmeter, Turbine, 180 GPM, 2 In MNPT (B111-121)
- BLANCETT Advanced Flow Monitor, Remote Mount (B30AR-CS)
- BLANCETT Turbine Repair Kit, For 6NZR9, 6NZT2 (B251-102)
- BLANCETT Flowmeter, Turbine, 180 GPM, 1-1/2 In MNPT (B111-115)
- BLANCETT Flowmeter, Turbine, 600 GPM, 3 In (B133-300)
- BADGER Flowmeter, 70gpm, 150 psi, 10-3/4 in. (103-6641)
- Blancett Flowmeters