Shop All Flowmeters
Blancett
Flowmeter, Turbine, 180 GPM, 1-1/2 In MNPT
Mfr # B111-115
Zoro # G3953092
original price:
$1,297.12
48% off
new price: $664.99
/ea
Free Shipping & Returns
$664.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Housing Material Stainless Steel
- Type Turbine
- For Pipe Size 1 1/2 in
- Flow Material Low Viscosity Fluids, Water
- Connection Size 1 1/2 in
Product Information
- Brand Blancett
- MFR # B111-115
- Zoro # G3953092
- Country of Origin United States
- Category Flowmeters
Dimensions
For Pipe Size | 1 1/2 in |
Connection Size | 1 1/2 in |
Width (In.) | 2-3/8" |
Width | 2 3/8 in |
Connection Size (In.) | 1-1/2 MNPT |
Length (In.) | 6" |
Height | 4 1/4 in |
Manufacturers Warranty Length | 1 yr |
Length | 6 in |
Height (In.) | 4-1/4 |
Overall Width | 2.4 in |
Overall Height | 4.3 in |
Overall Length | 6 in |
Manufacturer Warranty Length | 1 yr |
Description
Mechanical Flowmeter, Product Type Turbine Flow Meter, Flowmeter Type Turbine, Accuracy +/-1 Percent, Connection Size 1 1/2 in, Connection Type NPT, Compatible Flow Material Oils, Water, Media Temperature - Maximum 425 Degrees F, Media Temperature - Minimum -150 Degrees F, Viscosity - Maximum 150 SUS, Voltage - Maximum Not Applicable, Housing Material Stainless Steel, Rotor Material Stainless Steel, O-Ring Material Not Applicable, Seal Material Not Applicable, Shaft Material Tungsten Carbide
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SJE-RHOMBUS NO Mechanical Float Switch 125VAC (10HTMD1WP)
- ZOELLER Submersible Effluent Pump, 1-1/2hp, 14A (E188)
- GPI Diesel Nozzle, Inlet 1" NPT (906008-570)
- DAYTON Pump, Compact Submersible, 1/400 HP (2HNN2)
- BLANCETT Flowmeter, TurbineGPM, 15GPM, 1 In MNPT (B110-750)
- BLANCETT Turbine Flowmeter Repair Kit, For 6NZT5 (B251-109)
- BLANCETT Flowmeter, Turbine, 50GPM, 1 In MNPT (B111-110)
- BLANCETT Advanced Flow Monitor, Meter Mount (B30AM-CS)
- BLANCETT Flowmeter, Turbine, 7.5 GPM, 1/2 In MNPT (B110-500-1/2)
- BLANCETT Flowmeter, Turbine, 3GPM, 1 In MNPT (B110-375)
- DWYER INSTRUMENTS Water Meter, H20 Mtr 1 Gal (WM2-A-C-04)
- Blancett Flowmeters