Shop All Flowmeters
Blancett
Basic Flow Monitor Display, Meter Mount
Mfr # B30BM-CS
Zoro # G4077841
product price: $693.99
/ea
Free Shipping & Returns
$693.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Meter Mount
- Housing Material Aluminum
- For Use With 6NZT4 thru 6NZT9, 6NZU0 thru 6NZU3
- Display Type LCD
- Compatible with Manufacturer Model Number B1100
Product Information
- Brand Blancett
- MFR # B30BM-CS
- Zoro # G4077841
- Country of Origin United States
- Category Flowmeters
Details
Item | Basic Flow Monitor Display |
Type | Meter Mount |
Housing Material | Aluminum |
For Use With | 6NZT4 thru 6NZT9, 6NZU0 thru 6NZU3 |
Display Type | LCD |
Compatible with Manufacturer Model Number | B1100 |
Product Type | Meter-Mount Basic Flow Monitor Display |
Compatible with Brand | Blancett |
Compatible Manufacturer Part Number | B1100 |
Compatible Manufacturer Model Number | B1100 |
For Use with Mfr. Model Number | B1100 |
For Use With Mfr. Model Number | B1100 |
Description
Basic Flow Monitor Display, Product Type Meter-Mount Basic Flow Monitor Display, Housing Material Aluminum, Display Type LCD, Compatible with Brand Blancett, Compatible with Manufacturer Model Number B1100
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTLE GIANT PUMP Sump Pump, Cast Iron Body, 1/3 hp (506274)
- SOTERA Meter, Digital, 3/4 In, 2-20 gpm (825D075BSPP)
- LITTLE GIANT PUMP Booster Pump, 19/64 hp, 240V AC, 1 Phase, 1 in NPT Inlet Size, 3 Stage, 80 psi Max Pressure (92061504)
- FILL-RITE Fuel Transfer Pump, 12V DC, 15 gpm Max. Flow Rate , 1/4 HP, Cast Iron, 1 in NPT Inlet (FR1211HL)
- BLANCETT Flowmeter, Turbine, 3GPM, 1 In MNPT (B110-375)
- BLANCETT Flowmeter, Turbine, 50GPM, 1 In MNPT (B111-110)
- BLANCETT Flowmeter, Turbine, 400 GPM, 2 In FNPT (B111-120)
- BLANCETT Flowmeter, Turbine, 7.5 GPM, 1/2 In MNPT (B110-500-1/2)
- BLANCETT Advanced Flow Monitor, Meter Mount (B30AM-CS)
- BLANCETT Turbine Flowmeter Repair Kit, For 6NZT6 (B251-112)
- DWYER INSTRUMENTS Flowmeter, 325 Lpm Air (VFA-25-SSV)
- Blancett Flowmeters