Shop All Flowmeters
Blancett
Advanced Flow Monitor, Remote Mount
Mfr # B30AR-CS
Zoro # G3961605
product price: $784.99
/ea
Free Shipping & Returns
$784.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Remote Mount
- Housing Material Aluminum
- For Use With 6NZT4 thru 6NZT9, 6NZU0 thru 6NZU9, 6NZV0 thru 6NZV2
- Display Type LCD
- Compatible with Manufacturer Model Number B1100
Product Information
- Brand Blancett
- MFR # B30AR-CS
- Zoro # G3961605
- Country of Origin United States
- Category Flowmeters
Details
Item | Advanced Flow Monitor Display |
Type | Remote Mount |
Housing Material | Aluminum |
For Use With | 6NZT4 thru 6NZT9, 6NZU0 thru 6NZU9, 6NZV0 thru 6NZV2 |
Display Type | LCD |
Compatible with Manufacturer Model Number | B1100 |
Product Type | Remote-Mount Advanced Flow Monitor Display |
Compatible with Brand | Blancett |
Compatible Manufacturer Part Number | B1100 |
Compatible Manufacturer Model Number | B1100 |
For Use with Mfr. Model Number | B1100 |
For Use With Mfr. Model Number | B1100 |
Description
Advanced Flow Monitor Display, Product Type Remote-Mount Advanced Flow Monitor Display, Housing Material Aluminum, Display Type LCD, Compatible with Brand Blancett, Compatible with Manufacturer Model Number B1100
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AQUASCAPE Aquascape 99158 Barbed Male Hose Adapter 1.5 in. to 1.5 in. (99158)
- DWYER INSTRUMENTS Free floating sewage water level switch, PVC cable, SPST, NC, 30 ft 9.14 m cable (FSW2-CNPN-30)
- FLOWSERVE Seal, Pump Shaft, 5/8 In (21-062-50)
- SEM PRODUCTS 1.7 oz TURBO STATIC MIXERS - 50 PK (SE70021)
- BLANCETT Flowmeter, TurbineGPM, 15GPM, 1 In MNPT (B110-750)
- BLANCETT Flowmeter, Turbine, 600 GPM, 3 In (B133-300)
- BLANCETT Turbine Flowmeter Repair Kit, For 6NZT5 (B251-109)
- BLANCETT Turbine Flowmeter Repair Kit, For 6NZT6 (B251-112)
- BLANCETT Turbine Repair Kit, For 6NZR9, 6NZT2 (B251-102)
- BLANCETT Basic Flow Monitor Display, Remote Mount (B30BR-CS)
- FILL-RITE Flowmeter, 50 PSI, 40 GPM, Digital, Pulse (900CDPX)
- Blancett Flowmeters