Shop All AC & Refrigeration Accessories
Blackmax
Vacuum Gauge, Wireless, 1/4" Flare
Mfr # VG200W
Zoro # G1458733
original price:
$260.99
13% off
new price: $224.99
/ea
Free Shipping & Returns
$224.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Wireless
- Includes Case, Hanging Hook, T Fitting
- Ambient Operating Range (F) 32 Degrees to 122 Degrees
- Power Supply 9V Battery
- Accuracy Up to 2000 Microns +/-10% of Reading
Product Information
- Brand Blackmax
- MFR # VG200W
- Zoro # G1458733
- UPC # 750377102578
- Country of Origin United States
- Category AC & Refrigeration Accessories
Details
Type | Wireless |
Includes | Case, Hanging Hook, T Fitting |
Item | Vacuum Gauge |
Ambient Operating Range (F) | 32 Degrees to 122 Degrees |
Power Supply | 9V Battery |
Accuracy | Up to 2000 Microns +/-10% of Reading |
Display | LCD |
Measuring Range | 0 to 99,000 Microns |
Connection | 1/4 in Flare |
Interface | Bluetooth |
Description
Vacuum Gauge, Wireless, Measuring Range 0 to 99,000 Microns, Ambient Operating Range (F) 32 Degrees to 122 Degrees , Connection 1/4 in Flare, Display LCD, Power Supply 9V Battery, Interface Bluetooth, Includes Case, Hanging Hook, T Fitting
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REZNOR 129853 Fan Blade #01005-34 (129853)
- YELLOW JACKET Mechanical Manifold Gauge Set, 2-Valve (42001)
- JOHNSON CONTROLS Pneumatic Thermostat, Dual Temperature, Heating and Cooling, 2 Pipe (T-4054-1)
- SUPCO Round Run Capacitor, CR70X440R (CR70X440R)
- MANITOWOC Ice Machine Cleaner, 16 oz., Green (84)
- DIVERSITECH Condensate Drain Pan, Metal, 60Lx30Wx2D (6-M3060)
- CPS PRODUCTS 3-in-1 R-12/R-134a Oil Side Can Tap (TLCT1234)
- COMPONENT HARDWARE Cast Alum Condensate Evap, 18" Cord Set (T12-5000)
- GOODWAY Descaling Solution, Orange, 5 gal., Jug (SCALEBREAK-5)
- COOLPRESSOR Compressor Cooler, 2-3/8" L, 2-3/8" W (CPPRO)
- BRISKHEAT Evapoway Anti-Condensate Pan, 21x13x4 (DM10WW-1D)
- Blackmax AC & Refrigeration Accessories