Shop All Tube Benders
Blackmax
Ratcheting Tubing Bender Set, Manual
Mfr # BTB300
Zoro # G1458742
product price: $212.99
/ea
Free Shipping & Returns
$212.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Manual
- Outside Dia. Tubing (In.) 1/4 in, 5/16 in, 3/8 in, 1/2 in, 5/8 in, 3/4 in
- Centerline Bend Radius 2 1/2 in to 6 in
- Overall Length (In.) 12 5/8 in
- Bend Angle (Deg.) 0 to 90
Product Information
- Brand Blackmax
- MFR # BTB300
- Zoro # G1458742
- UPC # 750377885136
- Country of Origin Taiwan, Province of China
- Category Tube Benders
Dimensions
Outside Dia. Tubing (In.) | 1/4 in, 5/16 in, 3/8 in, 1/2 in, 5/8 in, 3/4 in |
Centerline Bend Radius | 2 1/2 in to 6 in |
Overall Length (In.) | 12 5/8 in |
Outside Dia. Tubing (mm) | 22 |
Tubing Outside Diameter | 1/4 in, 5/16 in, 3/8 in, 1/2 in, 5/8 in, 3/4 in |
Overall Length | 12 5/8 in |
Centerline Bend Radius1 | 1/2 in, 1/4 in, 3/4 in, 3/8 in, 5/16 in, 5/8 in, 7/8 in |
Details
Item | Ratcheting Tubing Bender Set |
Type | Manual |
Bend Angle (Deg.) | 0 to 90 |
Handle Type | Non Cushioned |
Construction | Aluminum |
Markings | Calibrated Angle Markings From 0 Degrees To 90 Degrees |
Application | Soft Copper Tube Bending |
Features | Color Coded |
Bend Angle - Minimum | 0 Degrees |
Power Source | Ratcheting |
Bend Mechanism Style | Ratchet-Driven |
Bend Type Markings | Calibrated Angle Markings from 0 to 90 Degrees |
Compatible Tubing Material | Aluminum, Soft Copper |
Includes | 2 and 3 Jaw Gear Pullers |
Mandrel Material1 | Aluminum |
Bend Angle - Maximum | 90 Degrees |
Description
Ratcheting Tubing Bender Set, Bend Mechanism Style Ratchet-Driven, Bend Type Markings Calibrated Angle Markings from 0 to 90 Degrees, Tubing Outside Diameter 1/4 in, 5/16 in, 3/8 in, 1/2 in, 5/8 in, 3/4 in, Compatible Tubing Material Aluminum, Soft Copper, Bend Angle - Minimum 0 Degrees , Bend Angle - Maximum 90 Degrees , Centerline Bend Radius 1/2 in, 1/4 in, 3/4 in, 3/8 in, 5/16 in, 5/8 in, 7/8 in, Application Soft Copper and Aluminum Tube
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/4" MNPT x 10" TBE Stainless Steel Pipe Nipple Sch 40 (T4BNB15)
- ZORO SELECT Cap, Polypropylene, 1", Schedule 80, 300 psi Max Pressure (CAP100)
- CPC QUICK DISCONNECT (HFC22635)
- PULLMAN-HOLT Hose Assembly, Fits Euro 390 (591211001)
- PARKER 3 HEADED TUBE BENDER METRIC (368-FH-BPD)
- AMERIMAX HOME PRODUCTS 3-1/2" Jaws Mtl Bender (85029)
- WESTWARD Compound Tubing Bender, 1/4-3/8 In (3CYT2)
- DAYTON Manual Tube Bender Kit (45J339)
- RIDGID Tube Bender, Geared Ratchet, 3/4 In Tube (368)
- WESTWARD Tubing Bender, 5/16 In, 10 In L (3CYU7)
- RIDGID RIDGID Model No. 606 Instrument Tubing Bender, 3/8" Capacity, 15/16" Bend Radius (38043)
- Blackmax Tube Benders