Shop All Manifold Gauge Sets
Blackmax
Mechanical Manifold Gauge Set, 4 Valves
Mfr # MV4H4P5EZ
Zoro # G1458751
product price: $262.99
/ea
Free Shipping & Returns
$262.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Valves 4
- Refrigerant Compatibility R-134A, R-22, R-404A, R-410A
- Number of Hoses 4
- Vacuum Port Size 3/8 in
- Hose Length 60 in
Product Information
- Brand Blackmax
- MFR # MV4H4P5EZ
- Zoro # G1458751
- UPC # 750377569333
- Country of Origin United States
- Category Manifold Gauge Sets
Dimensions
Vacuum Port Size | 3/8 in |
Hose Length | 60 in |
Details
Item | Mechanical Manifold Gauge Set |
Number of Valves | 4 |
Refrigerant Compatibility | R-134A, R-22, R-404A, R-410A |
Number of Hoses | 4 |
Material | Aluminum |
Standards | UL/SAE |
Gauges Low Side Blue | 30 in Hg to 500 psi |
Gauge Accuracy | +/-1.00% |
Gauges High Side Red | 0 to 800 psi |
Features | Black Chrome Hoses |
Includes | Ball Valve Hoses, Vacuum Hose |
Description
Mechanical Manifold Gauge Set, Number of Valves 4, R-134A, R-22, R-404A, R-410A, Number of Hoses 4, 60 in, 0 to 800 psi, 30 in Hg to 500 psi, +/-1.00 Percent, 3/8 in, Aluminum, Black Chrome Hoses, UL/SAE, Includes Ball Valve Hoses, Vacuum Hose
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARRIER Premier Link Board (HK50AA039)
- AIR HANDLER 10x36-1/2x1 Synthetic Pleated Air Filter, MERV 8 (54FE89)
- ALL-FILTERS 24X30X1 MERV 13 Pleated AC Furnace Air Filter, 6PK (24301.13 6PK)
- LORELL USB Personal Fan 127 mm Diameter Black (44564)
- BLACKMAX Mechanical Manifold Gauge Set, 2 Valves (MBH4P5EZ)
- BLACKMAX Gauge and Hose Set, 5 ft (MV4H4P5Z)
- BLACKMAX Mechanical Manifold Gauge Set, 2 Valves (MBHP5E)
- JB INDUSTRIES Mechanical Manifold Gauge Set, 2 Valves (22233L)
- YELLOW JACKET BRUTE 22/404A/410A HAV-60 (46022)
- YELLOW JACKET Mechanical Manifold Gauge Set, 2-Valve (42044)
- FOUR SEASONS Valve Depress Manifold Gauge, 59109 (59109)
- Blackmax Manifold Gauge Sets