Shop All Refrigerant Recovery Systems
Blackmax
Cylinder Recovery Machine, Automatic
Mfr # TR700
Zoro # G209944126
product price: $1,156.99
/ea
Free Shipping & Returns
$1,156.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Residential/Commercial
- Voltage 115 V AC
- For Use With Category III, IV, and V Refrigerants Only
- Width (In.) 21 in
- Height (In.) 14 in
Product Information
- Brand Blackmax
- MFR # TR700
- Zoro # G209944126
- UPC # 750377985317
- Country of Origin United States
- Category Refrigerant Recovery Systems
Dimensions
Width (In.) | 21 in |
Height (In.) | 14 in |
Depth (In.) | 9 3/4 in |
Details
Item | Cylinder Recovery Machine |
Type | Residential/Commercial |
Voltage | 115 V AC |
For Use With | Category III, IV, and V Refrigerants Only |
Operating Temp. Range (F) | 120 Degrees F |
Includes | 6 ft Hose, Shoulder Strap |
Special Features | 2 1/4 in Dial Suction and Discharge Gauges, 31.7 lb/min Maximum Flow Rate, Automatic, CE; CSA; TUV; UL, Ergonomic Well-Balanced Design for Easy Transport, Stainless Steel, Thermally Protected Motor |
Description
Cylinder Recovery
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RW BECKETT Air Tube Combination, 5-3/8 In, Less Head (AF53GU)
- CRANE USA Vapor Pads for EE-5948, 10PK (HS-1948)
- GOODMAN B1370189 Switch, Primary Limit, (B1370189)
- DECOR GRATES Baseboard Register, 18 X 4.625, Lacquered Natural, Oak (WL18BB)
- ZORO SELECT Refrigerant Recovery Cylinder, Service Rating 400 psi, 30 Lbs, High Gloss Powder Coated Finish (4LZH2)
- BOOST Refrigerant Recovery Machine, 9-1/2" D (F6-BOOST)
- YELLOW JACKET Refrigerant Recovery Machine, 1/2 HP, 115V (95762)
- PRO-SET Molecular Transformator, 9-9/32" H (MT69)
- IMPERIAL Refrigerant Recovery Tool (PT-109)
- YELLOW JACKET Refrigerant Recovery Machine, 1/2 HP, 115V (95760)
- ROBINAIR Recovery Tanks (17506)
- Blackmax Refrigerant Recovery Systems