Shop All Coolant Fed Drill Bits
Blackmamba
8xD Blackmamba Coolant thru Drill, Tap Drill Size: M14 x 1.5
Mfr # 55490
Zoro # G1670989
product price: $256.99
/ea
Free Shipping & Returns
$256.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Decimal Equivalent 0.4921
- Overall Length 178 mm
- Material - Machining Carbide
- Number of Flutes 2
- Flute Length 133 mm
Product Information
- Brand Blackmamba
- MFR # 55490
- Zoro # G1670989
- Country of Origin United States
- Category Coolant Fed Drill Bits
Dimensions
Drill Bit Size | 12.50 mm |
Overall Length | 178 mm |
Flute Length | 133 mm |
Shank Dia. | 14 mm |
Tap Drill Size | M14 x 1.5 |
Details
Decimal Equivalent | 0.4921 |
Material - Machining | Carbide |
Number of Flutes | 2 |
Drill Bit Point Angle | 140 Degrees |
Helix Angle | 30 Degrees |
Description
8xD Blackmamba Coolant thru Drill,12.50 (metric)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREY PNEUMATIC Grey Pneumatic 8026MD 0.75 in. Drive 26 Piece Deep Metric Master Set 19-50 mm (GRY-8026MD)
- JOHNSON LEVEL & TOOL Drywall Square, 54 In (JTS54HD)
- OSG Spiral Flute Tap, 1/2"-13, Bottoming, UNC, 3 Flutes, Bright (1299100)
- SPEEDAIRE Air Shear, 18 Gauge (21AC07)
- BLACKMAMBA 8xD Blackmamba Coolant thru Drill, Decimal Equivalent: 0.5118 (55498)
- BLACKMAMBA 8xD Blackmamba Coolant thru Drill, Drill Bit Size: 5/32" (55323)
- BLACKMAMBA 8xD Blackmamba Coolant thru Drill, Drill Bit Size: 1/8" (55321)
- BLACKMAMBA 3xD Blackmamba Coolant thru Drill, Decimal Equivalent: 0.5472 (56757)
- BLACKMAMBA 3xD Blackmamba Coolant thru Drill, Overall Length: 102 mm (56740)
- BLACKMAMBA 5xD Blackmamba Coolant thru Drill, Drill Bit Size: 3/8" (55016)
- MELIN TOOL CO Coolant Hole Drill, #29, 17.3mm (CDR-29-5X)
- Blackmamba Drill Bits