Shop All Coolant Fed Drill Bits
Blackmamba
8xD Blackmamba Coolant thru Drill, Drill Bit Size: 11.10 mm
Mfr # 56533
Zoro # G1701746
product price: $223.99
/ea
Free Shipping & Returns
$223.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Decimal Equivalent 0.4370
- Overall Length 162 mm
- Flute Length 114 mm
- Drill Bit Point Angle 140 Degrees
- Material - Machining Carbide
Product Information
- Brand Blackmamba
- MFR # 56533
- Zoro # G1701746
- UPC # 21200565335
- Country of Origin United States
- Category Coolant Fed Drill Bits
Dimensions
Drill Bit Size | 11.10 mm |
Overall Length | 162 mm |
Flute Length | 114 mm |
Shank Dia. | 12 mm |
Details
Decimal Equivalent | 0.4370 |
Drill Bit Point Angle | 140 Degrees |
Material - Machining | Carbide |
Number of Flutes | 2 |
Helix Angle | 30 Degrees |
Description
8xD Blackmamba Coolant thru Drill,11.10 (metric)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- URREA 3/8" drive, Torx bit impactsocket T25 (729025W)
- TEKTON 1/2 Inch Drive x 1-3/16 Inch 6-Point Impact Socket (SID22030)
- RSR ELECTRONICS RSR ELECTRONICS RK7305 10.75"L x 7.375"W x 1.75"H Resistor Kit (RK7305)
- JUMBO WEDGE Pry Bar, ABS, 14in L, 2in W, 1-5/8in H (3000)
- BLACKMAMBA 8xD Blackmamba Coolant thru Drill, Drill Bit Size: 5/32" (55323)
- BLACKMAMBA 5xD Blackmamba Coolant thru Drill, Drill Bit Size: 3/8" (55016)
- BLACKMAMBA 8xD Blackmamba Coolant thru Drill, Decimal Equivalent: 0.5118 (55498)
- BLACKMAMBA 8xD Blackmamba Coolant thru Drill, Drill Bit Size: 1/8" (55321)
- BLACKMAMBA 3xD Blackmamba Coolant thru Drill, Decimal Equivalent: 0.5472 (56757)
- BLACKMAMBA 8xD Blackmamba Coolant thru Drill, Tap Drill Size: M14 x 1.5 (55490)
- NACHI Aqua EX Oil Hole Pilot - 2.315mm (0734400)
- Blackmamba Coolant Fed Drill Bits