Shop All Coolant Fed Drill Bits
Blackmamba
5xD Blackmamba Coolant thru Drill, Drill Bit Size: 3.50 mm
Mfr # 55113
Zoro # G1661977
product price: $56.19
/ea
$56.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Size 3.50 mm
- Decimal Equivalent 0.1378
- Overall Length 66 mm
- Number of Flutes 2
- Drill Bit Point Angle 140 Degrees
Product Information
- Brand Blackmamba
- MFR # 55113
- Zoro # G1661977
- UPC # 51141551135
- Country of Origin United States
- Category Coolant Fed Drill Bits
Dimensions
Drill Bit Size | 3.50 mm |
Overall Length | 66 mm |
Shank Dia. | 6 mm |
Flute Length | 28 mm |
Details
Decimal Equivalent | 0.1378 |
Number of Flutes | 2 |
Drill Bit Point Angle | 140 Degrees |
Material - Machining | Carbide |
Helix Angle | 30 Degrees |
Description
5xD Blackmamba Coolant thru Drill,3.50 (metric)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VEGA TORx(R) Tamper L-Key (Short), 9 (LTT09S)
- FISKARS Fiskars Brands 252952 Curved Micro Tip Snips (252952)
- SUNEX 7 Pc 1/2" Dr SAE 12pt Driveline Sckt Set (2696)
- IRWIN Locking C-Clamps, w/Swivel Pads, 9" (31)
- BLACKMAMBA 8xD Blackmamba Coolant thru Drill, Drill Bit Size: 5/32" (55323)
- BLACKMAMBA 8xD Blackmamba Coolant thru Drill, Drill Bit Size: 1/8" (55321)
- BLACKMAMBA 3xD Blackmamba Coolant thru Drill, Decimal Equivalent: 0.5472 (56757)
- BLACKMAMBA 5xD Blackmamba Coolant thru Drill, Drill Bit Size: 3/8" (55016)
- BLACKMAMBA 8xD Blackmamba Coolant thru Drill, Decimal Equivalent: 0.5118 (55498)
- BLACKMAMBA 3xD Blackmamba Coolant thru Drill, Overall Length: 102 mm (56740)
- NACHI Aqua REVO Drill Oil Hole 5D - JIS - 13.5mm (0777548)
- Blackmamba Drill Bits