Shop All Coolant Fed Drill Bits
Blackmamba
5xD Blackmamba Coolant thru Drill, Decimal Equivalent: 0.1575
Mfr # 55124
Zoro # G1689590
product price: $68.55
/ea
$68.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Size 4.00 mm
- Decimal Equivalent 0.1575
- Overall Length 74 mm
- Drill Bit Point Angle 140 Degrees
- Flute Length 36 mm
Product Information
- Brand Blackmamba
- MFR # 55124
- Zoro # G1689590
- UPC # 51141551241
- Country of Origin United States
- Category Coolant Fed Drill Bits
Dimensions
Drill Bit Size | 4.00 mm |
Overall Length | 74 mm |
Flute Length | 36 mm |
Shank Dia. | 6 mm |
Details
Decimal Equivalent | 0.1575 |
Drill Bit Point Angle | 140 Degrees |
Number of Flutes | 2 |
Material - Machining | Carbide |
Helix Angle | 30 Degrees |
Description
5xD Blackmamba Coolant thru Drill,4.00 (metric)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA m24x1 HSS Metric Hand Tap (DWTSMT24X1)
- EKLIND 13 Piece SAE L-Shape Hex Key Set, 10113 (10113)
- TECHNIKS Tool Holder, 6-3/16in L, 0.750in. dia. (22921)
- FACOM Stud Extractor, Cam/Roller, 8mm, 1/2 in Dr (FA-287B.8)
- BLACKMAMBA 8xD Blackmamba Coolant thru Drill, Drill Bit Size: 1/8" (55321)
- BLACKMAMBA 8xD Blackmamba Coolant thru Drill, Decimal Equivalent: 0.5118 (55498)
- BLACKMAMBA 8xD Blackmamba Coolant thru Drill, Tap Drill Size: M14 x 1.5 (55490)
- BLACKMAMBA 3xD Blackmamba Coolant thru Drill, Overall Length: 102 mm (56740)
- BLACKMAMBA 3xD Blackmamba Coolant thru Drill, Decimal Equivalent: 0.5472 (56757)
- BLACKMAMBA 5xD Blackmamba Coolant thru Drill, Drill Bit Size: 3/8" (55016)
- WALTER Walter Titex - Solid carbide twist drill, Jobber Drill, 1/8", Carbide, DC150-05-03.175A1-WJ30RE (DC150-05-03.175A1-WJ30RE)
- Blackmamba Coolant Fed Drill Bits