Shop All Coolant Fed Drill Bits
Blackmamba
3xD Blackmamba Coolant thru Drill, Drill Bit Size: 15.87 mm
Mfr # 56766
Zoro # G1698149
product price: $265.99
/ea
Free Shipping & Returns
$265.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Decimal Equivalent 0.6248
- Overall Length 115 mm
- Number of Flutes 2
- Shank Dia. 16 mm
- Material - Machining Carbide
Product Information
- Brand Blackmamba
- MFR # 56766
- Zoro # G1698149
- Country of Origin United States
- Category Coolant Fed Drill Bits
Dimensions
Drill Bit Size | 15.87 mm |
Overall Length | 115 mm |
Shank Dia. | 16 mm |
Flute Length | 65 mm |
Details
Decimal Equivalent | 0.6248 |
Number of Flutes | 2 |
Material - Machining | Carbide |
Drill Bit Point Angle | 140 Degrees |
Helix Angle | 30 Degrees |
Description
3xD Blackmamba Coolant thru Drill,15.87 (metric)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE 118° Fast Spiral Jobber Length Drill Chicago-Latrobe 150B Bright HSS RHS/RHC #36 (46106)
- WESTWARD 3/8 in Drive Impact Socket 19 mm Size 6 pt Standard Depth, Black Oxide (4LYU6)
- GARANT Ratcheting 4-in-1 Wrench, 8-13mm (614847 8-13)
- WESTWARD 3/8" Drive 45 Geared Teeth Pear Head Style Hand Ratchet, 7-7/8" L, Chrome Finish (33M359)
- BLACKMAMBA 3xD Blackmamba Coolant thru Drill, Overall Length: 102 mm (56740)
- BLACKMAMBA 8xD Blackmamba Coolant thru Drill, Decimal Equivalent: 0.5118 (55498)
- BLACKMAMBA 8xD Blackmamba Coolant thru Drill, Tap Drill Size: M14 x 1.5 (55490)
- BLACKMAMBA 3xD Blackmamba Coolant thru Drill, Decimal Equivalent: 0.5472 (56757)
- BLACKMAMBA 8xD Blackmamba Coolant thru Drill, Drill Bit Size: 1/8" (55321)
- BLACKMAMBA 5xD Blackmamba Coolant thru Drill, Drill Bit Size: 3/8" (55016)
- WALTER High Performance Drills, 0.1535 inch diameter, 5 xDc, Carbide, axial i (DC160-05-03.900A1-WJ30ET)
- Blackmamba Coolant Fed Drill Bits